Skip Content

 

DAYTON Roof Mounted Upblast Ventilators Less Motor and Drive

24 products found with these common attributes:
  • Brand DAYTON
  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included No
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
Narrow your results by
Number of Speeds
Please Select
Base Square Size - Roof Ventilators
Please Select
Wheel Dia.
Please Select
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Number of Speeds
Base Square Size - Roof Ventilators
Wheel Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
Upblast Ventilator, Spun Aluminum, Wheel Dia. 18-1/2
52CD32
30" x 30"
18-1/2"

$1,501.00 / each

Enter location to check availability
Catalog Page #  2953 

Web Price $1,501.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included No
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Base Square Size - Roof Ventilators 30" x 30"
  • Wheel Dia. 18-1/2"
Upblast Ventilator, Spun Aluminum, Wheel Dia. 21-1/4
52CD33
34" x 34"
21-1/4"

$1,940.00 / each

Enter location to check availability
Catalog Page #  2953 

Web Price $1,940.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included No
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Base Square Size - Roof Ventilators 34" x 34"
  • Wheel Dia. 21-1/4"
Upblast Ventilator, Spun Aluminum, Wheel Dia. 24-1/2
52CD34
34" x 34"
24-1/2"

$2,361.00 / each

Enter location to check availability
Catalog Page #  2953 

Web Price $2,361.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included No
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Base Square Size - Roof Ventilators 34" x 34"
  • Wheel Dia. 24-1/2"
Upblast Ventilator, Spun Aluminum, Wheel Dia. 30-1/2
52CD35
40" x 40"
30-1/2"

$3,021.00 / each

Enter location to check availability
Catalog Page #  2953 

Web Price $3,021.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included No
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Base Square Size - Roof Ventilators 40" x 40"
  • Wheel Dia. 30-1/2"
Upblast Ventilator, Spun Aluminum, Wheel Dia. 11
20FT14
1
19" x 19"
11"

$722.00 / each

Enter location to check availability
Catalog Page #  2953 

Web Price $722.00 / each

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included No
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Base Square Size - Roof Ventilators 19" x 19"
  • Wheel Dia. 11"
Upblast Ventilator, Spun Aluminum, Wheel Dia. 11-1/4
16D522
1
19" x 19"
11-1/4"

$767.00 / each

Enter location to check availability
Catalog Page #  2953 

Web Price $767.00 / each

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included No
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Base Square Size - Roof Ventilators 19" x 19"
  • Wheel Dia. 11-1/4"
Upblast Ventilator, Spun Aluminum, Wheel Dia. 12-1/2
16D523
1
19" x 19"
12-1/2"

$861.00 / each

Enter location to check availability
Catalog Page #  2953 

Web Price $861.00 / each

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included No
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Base Square Size - Roof Ventilators 19" x 19"
  • Wheel Dia. 12-1/2"
Upblast Ventilator, Spun Aluminum, Wheel Dia. 11-1/4
4YY14
1
22" x 22"
11-1/4"

$865.00 / each

Enter location to check availability
Catalog Page #  2953 

Web Price $865.00 / each

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included No
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Base Square Size - Roof Ventilators 22" x 22"
  • Wheel Dia. 11-1/4"
Upblast Ventilator, Spun Aluminum, Wheel Dia. 11-1/4
2RB65
1
22" x 22"
11-1/4"

$836.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $836.00 / each

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included No
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Base Square Size - Roof Ventilators 22" x 22"
  • Wheel Dia. 11-1/4"
Upblast Ventilator, Spun Aluminum, Wheel Dia. 12-1/2
5DVL4
1
22" x 22"
12-1/2"

$835.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $835.00 / each

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included No
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Base Square Size - Roof Ventilators 22" x 22"
  • Wheel Dia. 12-1/2"
Upblast Ventilator, Spun Aluminum, Wheel Dia. 13-1/4
4YY15
1
22" x 22"
13-1/4"

$951.00 / each

Enter location to check availability
Catalog Page #  2953 

Web Price $951.00 / each

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included No
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Base Square Size - Roof Ventilators 22" x 22"
  • Wheel Dia. 13-1/4"
Upblast Ventilator, Spun Aluminum, Wheel Dia. 14-3/4
16D524
1
22" x 22"
14-3/4"

$940.00 / each

Enter location to check availability
Catalog Page #  2953 

Web Price $940.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included No
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Base Square Size - Roof Ventilators 22" x 22"
  • Wheel Dia. 14-3/4"
Upblast Ventilator, Spun Aluminum, Wheel Dia. 16-1/2
16D525
1
22" x 22"
16-1/2"

$1,019.00 / each

Enter location to check availability
Catalog Page #  2953 

Web Price $1,019.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included No
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Base Square Size - Roof Ventilators 22" x 22"
  • Wheel Dia. 16-1/2"
Upblast Ventilator, Spun Aluminum, Wheel Dia. 14-3/4
4YY16
1
26" x 26"
14-3/4"

$973.00 / each

Enter location to check availability
Catalog Page #  2953 

Web Price $973.00 / each

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included No
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Base Square Size - Roof Ventilators 26" x 26"
  • Wheel Dia. 14-3/4"
Upblast Ventilator, Spun Aluminum, Wheel Dia. 14-3/4
2RB66
1
26" x 26"
14-3/4"

$1,065.00 / each

Enter location to check availability
Catalog Page #  2953 

Web Price $1,065.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included No
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Base Square Size - Roof Ventilators 26" x 26"
  • Wheel Dia. 14-3/4"
Upblast Ventilator, Spun Aluminum, Wheel Dia. 16-1/2
1MBF1
1
26" x 26"
16-1/2"

$1,150.00 / each

Enter location to check availability
Catalog Page #  2953 

Web Price $1,150.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included No
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Base Square Size - Roof Ventilators 26" x 26"
  • Wheel Dia. 16-1/2"
Upblast Ventilator, Spun Aluminum, Wheel Dia. 16-1/2
4YY17
1
26" x 26"
16-1/2"

$1,069.00 / each

Enter location to check availability
Catalog Page #  2953 

Web Price $1,069.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included No
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Base Square Size - Roof Ventilators 26" x 26"
  • Wheel Dia. 16-1/2"
Upblast Ventilator, Spun Aluminum, Wheel Dia. 18-1/2
4YY18
1
30" x 30"
18-1/2"

$1,232.00 / each

Enter location to check availability
Catalog Page #  2953 

Web Price $1,232.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included No
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Base Square Size - Roof Ventilators 30" x 30"
  • Wheel Dia. 18-1/2"
Upblast Ventilator, Spun Aluminum, Wheel Dia. 21-1/4
4YY19
1
30" x 30"
21-1/4"

$1,378.00 / each

Enter location to check availability
Catalog Page #  2953 

Web Price $1,378.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included No
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Base Square Size - Roof Ventilators 30" x 30"
  • Wheel Dia. 21-1/4"
Upblast Ventilator, Spun Aluminum, Wheel Dia. 21-1/4
1MBF2
1
30" x 30"
21-1/4"

$1,341.00 / each

Enter location to check availability
Catalog Page #  2953 

Web Price $1,341.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included No
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Base Square Size - Roof Ventilators 30" x 30"
  • Wheel Dia. 21-1/4"
Upblast Ventilator, Spun Aluminum, Wheel Dia. 24-1/2
4YY20
1
34" x 34"
24-1/2"

$1,772.00 / each

Enter location to check availability
Catalog Page #  2953 

Web Price $1,772.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included No
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Base Square Size - Roof Ventilators 34" x 34"
  • Wheel Dia. 24-1/2"
Upblast Ventilator, Spun Aluminum, Wheel Dia. 30-1/2
16D526
1
40" x 40"
30-1/2"

$1,964.00 / each

Enter location to check availability
Catalog Page #  2953 

Web Price $1,964.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included No
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Base Square Size - Roof Ventilators 40" x 40"
  • Wheel Dia. 30-1/2"
Upblast Ventilator, Spun Aluminum, Wheel Dia. 30-1/2
4YY21
1
42" x 42"
30-1/2"

$2,370.00 / each

Enter location to check availability
Catalog Page #  2953 

Web Price $2,370.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included No
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Base Square Size - Roof Ventilators 42" x 42"
  • Wheel Dia. 30-1/2"
Upblast Ventilator, Spun Aluminum, Wheel Dia. 36
4YY22
1
46" x 46"
36"

$3,389.00 / each

Enter location to check availability
Catalog Page #  2953 

Web Price $3,389.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Upblast Ventilator
  • Drive Package With Motor Included No
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Base Square Size - Roof Ventilators 46" x 46"
  • Wheel Dia. 36"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More