DAYTON Belt Driven Downblast Ventilators with Motor and Drive Package

178 products found with these common attributes:
  • Brand DAYTON
  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
Narrow your results by
Voltage - Roof Ventilators
Please Select
Motor HP - Roof Ventilators
Please Select
Base Square Size - Roof Ventilators
Please Select
CFM @ 0.000-In. SP
Please Select
Wheel Dia.
Please Select
Phase
Please Select
Sones @ 0.125-In. SP @ 5 Ft.
Please Select
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Voltage - Roof Ventilators
Motor HP - Roof Ventilators
Base Square Size - Roof Ventilators
CFM @ 0.000-In. SP
Wheel Dia.
Phase
Sones @ 0.125-In. SP @ 5 Ft.
Price
Qty
Please use Qty box to add item(s) to cart.
14-3/4
7AX50
115/208/230
1
22" x 22"
3163
14-3/4"
1
20

$1,176.00 / each

Enter location to check availability
Catalog Page #  2959 

Web Price $1,176.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115/208/230
  • Motor HP - Roof Ventilators 1
  • Base Square Size - Roof Ventilators 22" x 22"
  • CFM @ 0.000-In. SP 3163
  • Wheel Dia. 14-3/4"
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 20
16-3/4
7AX58
115/208/230
1
22" x 22"
4062
16-3/4"
1
20

$1,338.00 / each

Enter location to check availability
Catalog Page #  2960 

Web Price $1,338.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115/208/230
  • Motor HP - Roof Ventilators 1
  • Base Square Size - Roof Ventilators 22" x 22"
  • CFM @ 0.000-In. SP 4062
  • Wheel Dia. 16-3/4"
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 20
14-3/4
7A558
115/208/230
1
26" x 26"
3163
14-3/4"
1
20

$1,311.00 / each

Enter location to check availability
Catalog Page #  2959 

Web Price $1,311.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115/208/230
  • Motor HP - Roof Ventilators 1
  • Base Square Size - Roof Ventilators 26" x 26"
  • CFM @ 0.000-In. SP 3163
  • Wheel Dia. 14-3/4"
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 20
16-3/4
7A562
115/208/230
1
26" x 26"
4062
16-3/4"
1
20

$1,414.00 / each

Enter location to check availability
Catalog Page #  2960 

Web Price $1,414.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115/208/230
  • Motor HP - Roof Ventilators 1
  • Base Square Size - Roof Ventilators 26" x 26"
  • CFM @ 0.000-In. SP 4062
  • Wheel Dia. 16-3/4"
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 20
18-1/2
7A566
115/208/230
1
30" x 30"
4608
18-1/2"
1
18.4

$1,545.00 / each

Enter location to check availability
Catalog Page #  2960 

Web Price $1,545.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115/208/230
  • Motor HP - Roof Ventilators 1
  • Base Square Size - Roof Ventilators 30" x 30"
  • CFM @ 0.000-In. SP 4608
  • Wheel Dia. 18-1/2"
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 18.4
21-1/2
7A571
115/208/230
1
30" x 30"
5340
21-1/2"
1
16

$1,633.00 / each

Enter location to check availability
Catalog Page #  2960 

Web Price $1,633.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115/208/230
  • Motor HP - Roof Ventilators 1
  • Base Square Size - Roof Ventilators 30" x 30"
  • CFM @ 0.000-In. SP 5340
  • Wheel Dia. 21-1/2"
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 16
24-1/2
7AU75
115/208/230
1
34" x 34"
6079
24-1/2"
1
16.4

$1,857.00 / each

Enter location to check availability
Catalog Page #  2960 

Web Price $1,857.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115/208/230
  • Motor HP - Roof Ventilators 1
  • Base Square Size - Roof Ventilators 34" x 34"
  • CFM @ 0.000-In. SP 6079
  • Wheel Dia. 24-1/2"
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 16.4
24-1/2
7A576
115/208/230
1
34" x 34"
6702
24-1/2"
1
15.0

$1,955.00 / each

Enter location to check availability
Catalog Page #  2960 

Web Price $1,955.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115/208/230
  • Motor HP - Roof Ventilators 1
  • Base Square Size - Roof Ventilators 34" x 34"
  • CFM @ 0.000-In. SP 6702
  • Wheel Dia. 24-1/2"
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 15.0
30-1/2
7AX65
115/208/230
1
40" x 40"
8585
30-1/2"
1
12.9

$2,116.00 / each

Enter location to check availability
Catalog Page #  2960 

Web Price $2,116.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115/208/230
  • Motor HP - Roof Ventilators 1
  • Base Square Size - Roof Ventilators 40" x 40"
  • CFM @ 0.000-In. SP 8585
  • Wheel Dia. 30-1/2"
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 12.9
26-1/2
7AU84
115/208/230
1
42" x 42"
7491
26-1/2"
1
13.7

$2,170.00 / each

Enter location to check availability
Catalog Page #  2960 

Web Price $2,170.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115/208/230
  • Motor HP - Roof Ventilators 1
  • Base Square Size - Roof Ventilators 42" x 42"
  • CFM @ 0.000-In. SP 7491
  • Wheel Dia. 26-1/2"
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 13.7
30-1/2
7A580
115/208/230
1
42" x 42"
8585
30-1/2"
1
12.9

$2,384.00 / each

Enter location to check availability
Catalog Page #  2960 

Web Price $2,384.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115/208/230
  • Motor HP - Roof Ventilators 1
  • Base Square Size - Roof Ventilators 42" x 42"
  • CFM @ 0.000-In. SP 8585
  • Wheel Dia. 30-1/2"
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 12.9
33-1/2
7AU90
115/208/230
1
46" x 46"
10,024
33-1/2"
1
11.9

$3,038.00 / each

Enter location to check availability
Catalog Page #  2960 

Web Price $3,038.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115/208/230
  • Motor HP - Roof Ventilators 1
  • Base Square Size - Roof Ventilators 46" x 46"
  • CFM @ 0.000-In. SP 10,024
  • Wheel Dia. 33-1/2"
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 11.9
36
7A583
115/208/230
1
46" x 46"
10,966
36"
1
13.3

$3,275.00 / each

Enter location to check availability
Catalog Page #  2960 

Web Price $3,275.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115/208/230
  • Motor HP - Roof Ventilators 1
  • Base Square Size - Roof Ventilators 46" x 46"
  • CFM @ 0.000-In. SP 10,966
  • Wheel Dia. 36"
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 13.3
50
7A585
115/208/230
1
64" x 64"
17,245
50"
1
9.1

$6,714.00 / each

Enter location to check availability
Catalog Page #  2960 

Web Price $6,714.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115/208/230
  • Motor HP - Roof Ventilators 1
  • Base Square Size - Roof Ventilators 64" x 64"
  • CFM @ 0.000-In. SP 17,245
  • Wheel Dia. 50"
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 9.1
21-1/2
3GY71
115/208/230
1-1/2
30" x 30"
6032
21-1/2"
1
19.6

$2,168.00 / each

Enter location to check availability
Catalog Page #  2959 

Web Price $2,168.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115/208/230
  • Motor HP - Roof Ventilators 1-1/2
  • Base Square Size - Roof Ventilators 30" x 30"
  • CFM @ 0.000-In. SP 6032
  • Wheel Dia. 21-1/2"
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 19.6
30-1/2
3HFL8
115/208/230
1-1/2
42" x 42"
9719
30-1/2"
1
15.4

$3,282.00 / each

Enter location to check availability
Catalog Page #  2959 

Web Price $3,282.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115/208/230
  • Motor HP - Roof Ventilators 1-1/2
  • Base Square Size - Roof Ventilators 42" x 42"
  • CFM @ 0.000-In. SP 9719
  • Wheel Dia. 30-1/2"
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 15.4
13-1/4
7AX40
115/208/230
1/2
19" x 19"
2093
13-1/4"
1
17.2

$917.00 / each

Enter location to check availability
Catalog Page #  2959 

Web Price $917.00 / each

Technical Specs

  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115/208/230
  • Motor HP - Roof Ventilators 1/2
  • Base Square Size - Roof Ventilators 19" x 19"
  • CFM @ 0.000-In. SP 2093
  • Wheel Dia. 13-1/4"
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 17.2
13-3/4
7AX44
115/208/230
1/2
19" x 19"
2391
13-3/4"
1
16.6

$1,014.00 / each

Enter location to check availability
Catalog Page #  2959 

Web Price $1,014.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115/208/230
  • Motor HP - Roof Ventilators 1/2
  • Base Square Size - Roof Ventilators 19" x 19"
  • CFM @ 0.000-In. SP 2391
  • Wheel Dia. 13-3/4"
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 16.6
13-1/4
2RB63
115/208/230
1/2
22" x 22"
2093
13-1/4"
1
17.2

$1,322.00 / each

Enter location to check availability
Catalog Page #  2959 

Web Price $1,322.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115/208/230
  • Motor HP - Roof Ventilators 1/2
  • Base Square Size - Roof Ventilators 22" x 22"
  • CFM @ 0.000-In. SP 2093
  • Wheel Dia. 13-1/4"
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 17.2
13-1/4
7A553
115/208/230
1/2
22" x 22"
2093
13-1/4"
1
17.2

$1,049.00 / each

Enter location to check availability
Catalog Page #  2959 

Web Price $1,049.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115/208/230
  • Motor HP - Roof Ventilators 1/2
  • Base Square Size - Roof Ventilators 22" x 22"
  • CFM @ 0.000-In. SP 2093
  • Wheel Dia. 13-1/4"
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 17.2
13-3/4
7AU67
115/208/230
1/2
22" x 22"
2391
13-3/4"
1
16.6

$1,121.00 / each

Enter location to check availability
Catalog Page #  2959 

Web Price $1,121.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115/208/230
  • Motor HP - Roof Ventilators 1/2
  • Base Square Size - Roof Ventilators 22" x 22"
  • CFM @ 0.000-In. SP 2391
  • Wheel Dia. 13-3/4"
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 16.6
14-3/4
7AX48
115/208/230
1/2
22" x 22"
2523
14-3/4"
1
14.3

$996.00 / each

Enter location to check availability
Catalog Page #  2959 

Web Price $996.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115/208/230
  • Motor HP - Roof Ventilators 1/2
  • Base Square Size - Roof Ventilators 22" x 22"
  • CFM @ 0.000-In. SP 2523
  • Wheel Dia. 14-3/4"
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 14.3
16-3/4
7AX56
115/208/230
1/2
22" x 22"
3249
16-3/4"
1
14.7

$1,174.00 / each

Enter location to check availability
Catalog Page #  2960 

Web Price $1,174.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115/208/230
  • Motor HP - Roof Ventilators 1/2
  • Base Square Size - Roof Ventilators 22" x 22"
  • CFM @ 0.000-In. SP 3249
  • Wheel Dia. 16-3/4"
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 14.7
14-3/4
7A556
115/208/230
1/2
26" x 26"
2523
14-3/4"
1
14.3

$1,131.00 / each

Enter location to check availability
Catalog Page #  2959 

Web Price $1,131.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115/208/230
  • Motor HP - Roof Ventilators 1/2
  • Base Square Size - Roof Ventilators 26" x 26"
  • CFM @ 0.000-In. SP 2523
  • Wheel Dia. 14-3/4"
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 14.3
14-3/4
2RB64
115/208/230
1/2
26" x 26"
2523
14-3/4"
1
14.3

$1,448.00 / each

Enter location to check availability
Catalog Page #  2959 

Web Price $1,448.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115/208/230
  • Motor HP - Roof Ventilators 1/2
  • Base Square Size - Roof Ventilators 26" x 26"
  • CFM @ 0.000-In. SP 2523
  • Wheel Dia. 14-3/4"
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 14.3
16-3/4
7A560
115/208/230
1/2
26" x 26"
3249
16-3/4"
1
14.7

$1,248.00 / each

Enter location to check availability
Catalog Page #  2960 

Web Price $1,248.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115/208/230
  • Motor HP - Roof Ventilators 1/2
  • Base Square Size - Roof Ventilators 26" x 26"
  • CFM @ 0.000-In. SP 3249
  • Wheel Dia. 16-3/4"
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 14.7
16-3/4
3HFL7
115/208/230
1/2
26" x 26"
3249
16-3/4"
1
14.7

$1,581.00 / each

Enter location to check availability
Catalog Page #  2959 

Web Price $1,581.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115/208/230
  • Motor HP - Roof Ventilators 1/2
  • Base Square Size - Roof Ventilators 26" x 26"
  • CFM @ 0.000-In. SP 3249
  • Wheel Dia. 16-3/4"
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 14.7
18-1/2
7A564
115/208/230
1/2
30" x 30"
3655
18-1/2"
1
12.8

$1,389.00 / each

Enter location to check availability
Catalog Page #  2960 

Web Price $1,389.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115/208/230
  • Motor HP - Roof Ventilators 1/2
  • Base Square Size - Roof Ventilators 30" x 30"
  • CFM @ 0.000-In. SP 3655
  • Wheel Dia. 18-1/2"
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 12.8
21-1/2
7A569
115/208/230
1/2
30" x 30"
4261
21-1/2"
1
11.0

$1,462.00 / each

Enter location to check availability
Catalog Page #  2960 

Web Price $1,462.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115/208/230
  • Motor HP - Roof Ventilators 1/2
  • Base Square Size - Roof Ventilators 30" x 30"
  • CFM @ 0.000-In. SP 4261
  • Wheel Dia. 21-1/2"
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 11.0
24-1/2
7AU71
115/208/230
1/2
34" x 34"
4863
24-1/2"
1
12.8

$1,697.00 / each

Enter location to check availability
Catalog Page #  2960 

Web Price $1,697.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115/208/230
  • Motor HP - Roof Ventilators 1/2
  • Base Square Size - Roof Ventilators 34" x 34"
  • CFM @ 0.000-In. SP 4863
  • Wheel Dia. 24-1/2"
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 12.8
24-1/2
7A574
115/208/230
1/2
34" x 34"
5371
24-1/2"
1
9.7

$1,779.00 / each

Enter location to check availability
Catalog Page #  2960 

Web Price $1,779.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115/208/230
  • Motor HP - Roof Ventilators 1/2
  • Base Square Size - Roof Ventilators 34" x 34"
  • CFM @ 0.000-In. SP 5371
  • Wheel Dia. 24-1/2"
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 9.7
30-1/2
7AX63
115/208/230
1/2
40" x 40"
6803
30-1/2"
1
8.0

$1,982.00 / each

Enter location to check availability
Catalog Page #  2960 

Web Price $1,982.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115/208/230
  • Motor HP - Roof Ventilators 1/2
  • Base Square Size - Roof Ventilators 40" x 40"
  • CFM @ 0.000-In. SP 6803
  • Wheel Dia. 30-1/2"
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 8.0
26-1/2
7AU80
115/208/230
1/2
42" x 42"
6005
26-1/2"
1
10.9

$2,025.00 / each

Enter location to check availability
Catalog Page #  2960 

Web Price $2,025.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115/208/230
  • Motor HP - Roof Ventilators 1/2
  • Base Square Size - Roof Ventilators 42" x 42"
  • CFM @ 0.000-In. SP 6005
  • Wheel Dia. 26-1/2"
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 10.9
30-1/2
7A578
115/208/230
1/2
42" x 42"
6803
30-1/2"
1
8.0

$2,250.00 / each

Enter location to check availability
Catalog Page #  2960 

Web Price $2,250.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115/208/230
  • Motor HP - Roof Ventilators 1/2
  • Base Square Size - Roof Ventilators 42" x 42"
  • CFM @ 0.000-In. SP 6803
  • Wheel Dia. 30-1/2"
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 8.0
36
7YR33
115/208/230
1/2
46" x 46"
8693
36"
1
8.0

$3,184.00 / each

Enter location to check availability
Catalog Page #  2960 

Web Price $3,184.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115/208/230
  • Motor HP - Roof Ventilators 1/2
  • Base Square Size - Roof Ventilators 46" x 46"
  • CFM @ 0.000-In. SP 8693
  • Wheel Dia. 36"
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 8.0
11
7AX37
115/208/230
1/3
19" x 19"
1526
11"
1
12.8

$791.00 / each

Enter location to check availability
Catalog Page #  2959 

Web Price $791.00 / each

Technical Specs

  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115/208/230
  • Motor HP - Roof Ventilators 1/3
  • Base Square Size - Roof Ventilators 19" x 19"
  • CFM @ 0.000-In. SP 1526
  • Wheel Dia. 11"
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 12.8
13-1/4
7AX39
115/208/230
1/3
19" x 19"
1880
13-1/4"
1
14.5

$957.00 / each

Enter location to check availability
Catalog Page #  2959 

Web Price $957.00 / each

Technical Specs

  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115/208/230
  • Motor HP - Roof Ventilators 1/3
  • Base Square Size - Roof Ventilators 19" x 19"
  • CFM @ 0.000-In. SP 1880
  • Wheel Dia. 13-1/4"
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 14.5
13-3/4
7AX43
115/208/230
1/3
19" x 19"
2044
13-3/4"
1
15.0

$1,002.00 / each

Enter location to check availability
Catalog Page #  2959 

Web Price $1,002.00 / each

Technical Specs

  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115/208/230
  • Motor HP - Roof Ventilators 1/3
  • Base Square Size - Roof Ventilators 19" x 19"
  • CFM @ 0.000-In. SP 2044
  • Wheel Dia. 13-3/4"
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 15.0
11
2RB62
115/208/230
1/3
22" x 22"
1526
11"
1
12.8

$1,105.00 / each

Enter location to check availability
Catalog Page #  2959 

Web Price $1,105.00 / each

Technical Specs

  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115/208/230
  • Motor HP - Roof Ventilators 1/3
  • Base Square Size - Roof Ventilators 22" x 22"
  • CFM @ 0.000-In. SP 1526
  • Wheel Dia. 11"
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 12.8
11
7A550
115/208/230
1/3
22" x 22"
1526
11"
1
12.8

$894.00 / each

Enter location to check availability
Catalog Page #  2959 

Web Price $894.00 / each

Technical Specs

  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115/208/230
  • Motor HP - Roof Ventilators 1/3
  • Base Square Size - Roof Ventilators 22" x 22"
  • CFM @ 0.000-In. SP 1526
  • Wheel Dia. 11"
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 12.8
13-1/4
7A552
115/208/230
1/3
22" x 22"
1880
13-1/4"
1
14.5

$1,089.00 / each

Enter location to check availability
Catalog Page #  2959 

Web Price $1,089.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115/208/230
  • Motor HP - Roof Ventilators 1/3
  • Base Square Size - Roof Ventilators 22" x 22"
  • CFM @ 0.000-In. SP 1880
  • Wheel Dia. 13-1/4"
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 14.5
13-3/4
7AU66
115/208/230
1/3
22" x 22"
2044
13-3/4"
1
15.0

$1,109.00 / each

Enter location to check availability
Catalog Page #  2959 

Web Price $1,109.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115/208/230
  • Motor HP - Roof Ventilators 1/3
  • Base Square Size - Roof Ventilators 22" x 22"
  • CFM @ 0.000-In. SP 2044
  • Wheel Dia. 13-3/4"
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 15.0
14-3/4
7AX47
115/208/230
1/3
22" x 22"
2170
14-3/4"
1
11.3

$1,028.00 / each

Enter location to check availability
Catalog Page #  2959 

Web Price $1,028.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115/208/230
  • Motor HP - Roof Ventilators 1/3
  • Base Square Size - Roof Ventilators 22" x 22"
  • CFM @ 0.000-In. SP 2170
  • Wheel Dia. 14-3/4"
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 11.3
16-3/4
7AX55
115/208/230
1/3
22" x 22"
2791
16-3/4"
1
12.0

$1,192.00 / each

Enter location to check availability
Catalog Page #  2960 

Web Price $1,192.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115/208/230
  • Motor HP - Roof Ventilators 1/3
  • Base Square Size - Roof Ventilators 22" x 22"
  • CFM @ 0.000-In. SP 2791
  • Wheel Dia. 16-3/4"
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 12.0
14-3/4
7A555
115/208/230
1/3
26" x 26"
2170
14-3/4"
1
11.3

$1,163.00 / each

Enter location to check availability
Catalog Page #  2959 

Web Price $1,163.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115/208/230
  • Motor HP - Roof Ventilators 1/3
  • Base Square Size - Roof Ventilators 26" x 26"
  • CFM @ 0.000-In. SP 2170
  • Wheel Dia. 14-3/4"
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 11.3
16-3/4
7A559
115/208/230
1/3
26" x 26"
2791
16-3/4"
1
12.0

$1,268.00 / each

Enter location to check availability
Catalog Page #  2960 

Web Price $1,268.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115/208/230
  • Motor HP - Roof Ventilators 1/3
  • Base Square Size - Roof Ventilators 26" x 26"
  • CFM @ 0.000-In. SP 2791
  • Wheel Dia. 16-3/4"
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 12.0
18-1/2
7A563
115/208/230
1/3
30" x 30"
3150
18-1/2"
1
9.9

$1,407.00 / each

Enter location to check availability
Catalog Page #  2960 

Web Price $1,407.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115/208/230
  • Motor HP - Roof Ventilators 1/3
  • Base Square Size - Roof Ventilators 30" x 30"
  • CFM @ 0.000-In. SP 3150
  • Wheel Dia. 18-1/2"
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 9.9
21-1/2
7A568
115/208/230
1/3
30" x 30"
3680
21-1/2"
1
9.0

$1,497.00 / each

Enter location to check availability
Catalog Page #  2960 

Web Price $1,497.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115/208/230
  • Motor HP - Roof Ventilators 1/3
  • Base Square Size - Roof Ventilators 30" x 30"
  • CFM @ 0.000-In. SP 3680
  • Wheel Dia. 21-1/2"
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 9.0
24-1/2
7AU70
115/208/230
1/3
34" x 34"
4179
24-1/2"
1
9.6

$1,699.00 / each

Enter location to check availability
Catalog Page #  2960 

Web Price $1,699.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115/208/230
  • Motor HP - Roof Ventilators 1/3
  • Base Square Size - Roof Ventilators 34" x 34"
  • CFM @ 0.000-In. SP 4179
  • Wheel Dia. 24-1/2"
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 9.6
24-1/2
7A573
115/208/230
1/3
34" x 34"
4637
24-1/2"
1
7.5

$1,773.00 / each

Enter location to check availability
Catalog Page #  2960 

Web Price $1,773.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item - Roof Ventilators Downblast Ventilator
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Belt Drive
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Voltage - Roof Ventilators 115/208/230
  • Motor HP - Roof Ventilators 1/3
  • Base Square Size - Roof Ventilators 34" x 34"
  • CFM @ 0.000-In. SP 4637
  • Wheel Dia. 24-1/2"
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 7.5
30-1/2
7AX62
115/208/230
1/3
40" x 40"
5912
30-1/2"
1
6.2

$2,042.00 / each

Enter location to check availability