Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Cylinder Truck. Continuous Frame Loop, 600 lb., Cylinder Capacity 1

  • Item# 2MPV4
  • Mfr. Model# 2MPV4
  • Catalog Page# 1467
  • UNSPSC# 24101504
Cylinder Truck. Continuous Frame Loop, 600 lb., Cylinder Capacity 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $699.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 39.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This truck is designed for the safe and efficient handling of pressurized tanks. The large pneumatic wheels provide smooth transit on a variety of surfaces. The hand brake allows for easier and safer transportation of tanks down inclines.

View More

Technical Specs

  • Item Cylinder Truck
  • Overall Height 12"
  • Overall Width 25-1/2"
  • Overall Depth 9"
  • Load Capacity 600 lb.
  • Cylinder Capacity 1
  • Max. Tank Dia. Acetylene 9"
  • Max. Tank Dia. Oxygen 12"
  • Material Aluminum
  • Base Plate Dimensions 7 x 14-1/2"
  • Wheel Bearings Ball
  • Wheel Type Pneumatic
  • Wheel Diameter 12"
  • Wheel Width 3-1/2"
  • Hand Truck Handle Type Continuous Frame Loop
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.