Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Cylinder Truck. Continuous Frame Flow-Back, 500 lb., Cylinder Capacity 2

  • Item# 20Y293
  • Mfr. Model# 20Y293
  • Catalog Page# 1467
  • UNSPSC# 24101504
Cylinder Truck. Continuous Frame Flow-Back, 500 lb., Cylinder Capacity 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,117.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 170.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton® Welding and Delivery Cylinder Trucks
• 2-cylinder capacity Shipped assembled
Contain oxygen and acetylene tanks. Steel construction.
Continuous-Handle with Eye Hook
Include eye hook for slow-speed towing and lifting. Feature hook for holding hose, chain to secure cylinders, and tool tray.

View More

Technical Specs

  • Item Cylinder Truck
  • Overall Height 66"
  • Overall Width 36-3/8"
  • Overall Depth 23"
  • Load Capacity 500 lb.
  • Cylinder Capacity 2
  • Max. Tank Dia. Acetylene 13"
  • Max. Tank Dia. Oxygen 9-1/4"
  • Tool Tray Height 31-1/4"
  • Material Steel
  • Finish Powder Coated
  • Tool Tray Width 4-3/4"
  • Base Plate Dimensions 13-7/8 x 24-7/8"
  • Wheel Bearings Plain
  • Wheel Type Pneumatic
  • Wheel Diameter 16"
  • Wheel Width 4"
  • Hand Truck Handle Type Continuous Frame Flow-Back
  • Includes Firewall
  • Wheel Material Steel Hub
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by These carts are too heavy to push around the floor. They are top heavy and hard to balance while pushing them around. There is no "wheeler bar" to balance the cart against while you are moving it from place to place November 23, 2015
  • 2016-07-23 T02:25:50.764-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_20Y293, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.