Skip Content
TP
TM
DAYTON

Cylinder Lift Truck, Powered By Hand Winch Lift, 40" Lifting Height Max.

  • Item # 26W610
  • My Part #
  • Mfr. Model # 26W610
  • Catalog Page # 1220
  • UNSPSC # 24101501
Cylinder Lift Truck,Winch,Cap 300 Lb close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,471.36 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 170.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cylinder Lift Trucks
• Shipped assembled
12"W x 20"L platforms transport 300-lb. gas and welding cylinders with upper and lower chains to help secure load. 5" hard rubber swivel wheels with locking swivel casters.

View More

Technical Specs

  • Item Cylinder Lift Truck
  • Powered By Hand Winch Lift
  • Lifting Height Max. 40"
  • Overall Length 20-3/4"
  • Overall Width 29-1/4"
  • Overall Height 58"
  • Load Capacity 300 lb.
  • Platform Length 20"
  • Platform Width 12"
  • Frame Material Steel
  • Front Wheel Dia. 5"
  • Rear Wheel Dia. 4"
  • Caster Wheel Material Polyurethane
  • Caster Wheel Type (2) Swivel, (2) Rigid
  • Base Legs Inside Dia. 15-1/2"
  • Base Legs Outside Dia. 19-3/4"
  • Warranty 2ACD3
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.