Navigation Menu New

Access My Account, Order History, Lists and more here.

4ZJ16 4ZJ16 UNSPSC # 24101504

Tap image to zoom.

Roll over image to zoom.

DAYTON

Grainger Choice Product

Cylinder Cart, 500 lb Load Capacity, 48 in x 19 1/2 in x 16 7/8

  • Item # 4ZJ16
  • Mfr. Model # 4ZJ16
  • UNSPSC # 24101504
  • Catalog Page # 1178 1178
Country of Origin Taiwan. Country of Origin is subject to change.

Standard cylinder hand trucks are made from steel and come with a chain or strap to secure cylinders to the trucks. They are used for routine applications where cylinders need to be moved.

Technical Specs

  • Item Cylinder Cart
  • Load Capacity 500 lb
  • Overall Height 48 in
  • Overall Depth 16-7/8 in
  • Overall Width 19 1/2 in
  • Securing Mechanism Chain
  • Frame Material Steel
  • Nose Plate Type Solid Tapered
  • Nose Plate Profile Standard
  • Nose Plate Width 14 in
  • Nose Plate Depth 6 in
  • Handle Type Continuous Frame Flow-Back
  • Handle Height 48 in
  • Caster Wheel Type Tread on Core
  • Caster/Wheel Configuration (2) Axle-Mounted
  • Caster Wheel/Tread Material Rubber
  • Caster Wheel Dia. 3 in
  • Axle-Mounted Wheel Type Pneumatic
  • Axle-Mounted Wheel/Tread Material Rubber
  • Axle-Mounted Wheel Dia. 8 in
  • Axle-Mounted Wheel Width 1-3/4 in
  • Brake Type No Caster Brake
  • Includes Safety Chain
  • Color Silver

Standard cylinder hand trucks are made from steel and come with a chain or strap to secure cylinders to the trucks. They are used for routine applications where cylinders need to be moved.

Back to Top