Skip Content
NC
TM
DAYTON

Cylinder Caddy, Forklift, Red

  • Item # 10U481
  • Mfr. Model # 10U481
  • Catalog Page # 1220
  • UNSPSC # 24101504
Cylinder Caddy,Forklift,Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $491.60 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 181.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These steel cylinders can be rolled in and out of the caddy, individually. Each holds up to 6 tanks from 7" to 9.5" dia. Red, powder-coated finish. Weight cap.: 600 lb.

View More

Technical Specs

  • Item Forklift Cylinder Caddy
  • Capacity 600 lb.
  • Width 38"
  • Height 35-1/2
  • Length 35-1/2
  • Cylinder Capacity 6
  • Tank Dia. 7 to 9.5"
  • Color Red
  • Finish Powder Coated
  • Material Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1‑800‑GRAINGER (1‑800‑472‑4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by Guys, This is a real peice of junk. The holes did not line up. The cross members are not square. It took one of my guys half a day to make it look like it should have from the factory. BUY AMERICAN MADE PRODUCTS!!!! April 1, 2013
  • 2015-09-08T19:49:47.934-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_10U481, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.