Skip Content

NC
TM
DAYTON

Coupling Link,13/16 In,28,300 lb,GR 80

  • Item # 1DND8
  • My Part #
  • Mfr. Model # 1DND8
  • Catalog Page # 1112
  • UNSPSC # 40142315
Coupling Link,13/16 In,28,300 lb,GR 80 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $120.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.66 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Grade 80 Chain Sling Components
Build chain slings to meet specific application needs and requirements.
All components meet ANSI B30.9 and OSHA standards. OSHA requires ID tag on overhead chain slings.

View More

Technical Specs

  • Item Coupling Link
  • Grade 80
  • Trade Size 13/16"
  • Working Load Limit 28,300 lb.
  • Finish Clear Varnish
  • Material Forged Steel
  • Standards ANSI B30.9, OSHA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.