C3
Grainger Choice Product
DAYTON

Corded, Band Saw, Horizontal, Semi-Automatic

  • Item # 48WE31
  • My Part #
  • Mfr. Model # 48WE31
  • Catalog Page # 2349
  • UNSPSC # 27112709
Corded,  Band Saw,  Horizontal,  Semi-Automatic close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Power Saws and Accessories~Stationary Band Saws


$2,481.40 / each Offer Ends 09/28/20

Web Price $2,510.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 372.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Sale

Product Details

Mitering semi-automatic horizontal band saws have a head that pivots to make straight or angled cuts in metal, pipe, channel, and conduit. Semi-automatic band saws are programmed by the operator to make the cut after the operator places and clamps the workpiece in place.

Semi-automatic horizontal metal-cutting band saws have a tool head that automatically cuts the material after the operator manually positions and clamps the workpiece in place. The saw makes the cut based on settings determined by the operator. Semi-automatic saws help prevent fatigue and speed operations when the same cut is made repeatedly. These saws are used in small production facilities where similar materials are cut and settings don't need to be changed regularly.

View More

Technical Specs

  • Item Band Saw
  • Band Saw Type Horizontal
  • Band Saw Operation Semi-Automatic
  • Voltage 120/240VAC
  • Phase 1
  • Rectangular Cutting Capacity - Horizontal 8" x 12"
  • Round Cutting Capacity - Horizontal 8"
  • SFPM Range 150 to 255
  • Miter Angle Range 0 to 45 Degrees
  • Number of Speed Settings 3
  • Material Application Metal
  • Blade Length 93"
  • Max. Blade Width 3/4"
  • Min. Blade Width 3/4"
  • Cutting Capacity Square 6 1/4 in
  • Power Source Corded
  • Blade Thickness 0.032"
  • Blade Wheels Dia. 11-1/2"
  • Amps AC 14/7
  • Hz 60
  • HP 1
  • Max. Blade Length 93 1/2 in
  • Min. Blade Length 92"
  • Overall Depth 18"
  • Overall Height 42"
  • Overall Width 47"
  • Features Direct Drive Gear Box, Hydraulic Feed Control, Quick Action Vise, Coolant Pump with Hose, Nozzle and Flow Control Valve, 3 gal. Capacity, Auto Shut Off At End of Cut, Heavy Duty Casters
  • Current 14/7A
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms