ST
DAYTON

Convertible Hand Truck, 1000 lb./700 lb. Horixontal/Vertical Load Cap., Continuous Frame Flow-Back

  • Item # 34D670
  • My Part #
  • Mfr. Model # 34D670
  • Catalog Page # 1174
  • UNSPSC # 24101504
Convertible Hand Truck, 1000 lb./700 lb. Horixontal/Vertical Load Cap., Continuous Frame Flow-Back close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $273.46 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 51.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Frame has welded wheel.

• Shipped assembled
• Two 10" wheels and two 5" swivel casters

View More

Technical Specs

  • Item Convertible Hand Truck
  • Horizontal Load Cap. 1000 lb.
  • Vertical Load Cap. 700 lb.
  • Hand Truck Handle Type Continuous Frame Flow-Back
  • Overall Height 55"
  • Overall Width 19-1/4"
  • Overall Depth 18-1/2"
  • Noseplate Depth 7-1/2"
  • Noseplate Width 14"
  • Platform Size 45-5/8 x 13-3/4"
  • Folded Depth 18-1/2"
  • Wheel Type Solid
  • Wheel Width 2-3/4"
  • Wheel Diameter 10"
  • Material Steel
  • Caster Dia. 3"
  • Color Red
  • Finish Powder Coated
  • Wheel Material Rubber
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.