Skip Content

 
TM
DAYTON

Contractor Wet/Dry Vacuum

Contractor Wet/Dry Vacuum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Wet/Dry Vacuum 
  • Series Contractor 
Peak HP
Please Select
Tank Size
Please Select
Hose Dia.
Please Select
Air Flow
Please Select
Tank Material
Please Select
Amps
Please Select
Static Pressure
Please Select
Average Brush Life
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
13 Products
Compare /
Item #
Mfr.
Model #
Peak HP
Tank Size
Hose Dia.
Air Flow
Tank Material
Amps
Static Pressure
Average Brush Life
Price
Qty
Please use Qty box to add item(s) to cart.
3VE18
3.5
6 gal.
1-1/4"
110 cfm
Plastic
8.1
52"
400 hr.

$100.40 / each

Enter location to check availability
Catalog Page #  1695 

Price $100.40 / each

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 3.5
  • Tank Size 6 gal.
  • Hose Dia. 1-1/4"
  • Air Flow 110 cfm
  • Series Contractor
  • Tank Material Plastic
  • Amps 8.1
  • Static Pressure 52"
  • Average Brush Life 400 hr.
3VE19
4.5
8 gal.
1-1/4"
125 cfm
Plastic
10.8
55"
400 hr.

$124.70 / each

Enter location to check availability
Catalog Page #  1695 

Price $124.70 / each

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 4.5
  • Tank Size 8 gal.
  • Hose Dia. 1-1/4"
  • Air Flow 125 cfm
  • Series Contractor
  • Tank Material Plastic
  • Amps 10.8
  • Static Pressure 55"
  • Average Brush Life 400 hr.
45UZ57
5
10 gal.
1-1/4"
73 cfm
Polypropylene
11.3
53"
400 hr.

$135.65 / each

Enter location to check availability
Catalog Page #  NA

Price $135.65 / each

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 5
  • Tank Size 10 gal.
  • Hose Dia. 1-1/4"
  • Air Flow 73 cfm
  • Series Contractor
  • Tank Material Polypropylene
  • Amps 11.3
  • Static Pressure 53"
  • Average Brush Life 400 hr.
22XJ47
5.5
12 gal.
2-1/2"
145 cfm
Stainless Steel
11.6
70"
1100 hr.

$227.00 / each

Enter location to check availability
Catalog Page #  1695 

Price $227.00 / each

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 5.5
  • Tank Size 12 gal.
  • Hose Dia. 2-1/2"
  • Air Flow 145 cfm
  • Series Contractor
  • Tank Material Stainless Steel
  • Amps 11.6
  • Static Pressure 70"
  • Average Brush Life 1100 hr.
12Z214
5.5
12 gal.
2-1/2"
195 cfm
Polypropylene
11.6
59"
400 hr.

$166.75 / each

Enter location to check availability
Catalog Page #  NA

Price $166.75 / each

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 5.5
  • Tank Size 12 gal.
  • Hose Dia. 2-1/2"
  • Air Flow 195 cfm
  • Series Contractor
  • Tank Material Polypropylene
  • Amps 11.6
  • Static Pressure 59"
  • Average Brush Life 400 hr.
22XJ53
6.0
16 gal.
1-1/4" and 2-1/2"
120 cfm
Stainless Steel
11.8
52"
500 hr.

$401.75 / each

Enter location to check availability
Catalog Page #  1695 

Price $401.75 / each

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 6.0
  • Tank Size 16 gal.
  • Hose Dia. 1-1/4" and 2-1/2"
  • Air Flow 120 cfm
  • Series Contractor
  • Tank Material Stainless Steel
  • Amps 11.8
  • Static Pressure 52"
  • Average Brush Life 500 hr.
1VHF9
6.0
20 gal.
1-1/4" and 2-1/2"
120 cfm
Polypropylene
11.8
52"
500 hr.

$299.50 / each

Enter location to check availability
Catalog Page #  1695 

Price $299.50 / each

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 6.0
  • Tank Size 20 gal.
  • Hose Dia. 1-1/4" and 2-1/2"
  • Air Flow 120 cfm
  • Series Contractor
  • Tank Material Polypropylene
  • Amps 11.8
  • Static Pressure 52"
  • Average Brush Life 500 hr.
3VE21
6.5
16 gal.
2-1/2"
155 cfm
Plastic
12.0
72"
1100 hr.

$209.25 / each

Enter location to check availability
Catalog Page #  1695 

Price $209.25 / each

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 6.5
  • Tank Size 16 gal.
  • Hose Dia. 2-1/2"
  • Air Flow 155 cfm
  • Series Contractor
  • Tank Material Plastic
  • Amps 12.0
  • Static Pressure 72"
  • Average Brush Life 1100 hr.
22XJ48
6.5
16 gal.
2-1/2"
155 cfm
Stainless Steel
12.0
72"
1100 hr.

$333.50 / each

Enter location to check availability
Catalog Page #  1695 

Price $333.50 / each

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 6.5
  • Tank Size 16 gal.
  • Hose Dia. 2-1/2"
  • Air Flow 155 cfm
  • Series Contractor
  • Tank Material Stainless Steel
  • Amps 12.0
  • Static Pressure 72"
  • Average Brush Life 1100 hr.
1UG91
6.5
22 gal.
2-1/2"
155 cfm
Plastic
12.0
72"
1100 hr.

$301.75 / each

Enter location to check availability
Catalog Page #  1695 

Price $301.75 / each

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 6.5
  • Tank Size 22 gal.
  • Hose Dia. 2-1/2"
  • Air Flow 155 cfm
  • Series Contractor
  • Tank Material Plastic
  • Amps 12.0
  • Static Pressure 72"
  • Average Brush Life 1100 hr.
2RPD8
6.5
32 gal.
2-1/2"
150 cfm
Polypropylene
12.0
68"
1100 hr.

$353.50 / each

Enter location to check availability
Catalog Page #  1695 

Price $353.50 / each

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 6.5
  • Tank Size 32 gal.
  • Hose Dia. 2-1/2"
  • Air Flow 150 cfm
  • Series Contractor
  • Tank Material Polypropylene
  • Amps 12.0
  • Static Pressure 68"
  • Average Brush Life 1100 hr.
22XJ54
12 gal.
2-1/2"
130 cfm
Plastic
12.0
62"

$561.50 / each

Enter location to check availability
Catalog Page #  1695 

Price $561.50 / each

Technical Specs

  • Item Wet/Dry Vacuum
  • Tank Size 12 gal.
  • Hose Dia. 2-1/2"
  • Air Flow 130 cfm
  • Series Contractor
  • Tank Material Plastic
  • Amps 12.0
  • Static Pressure 62"
22XJ55
18 gal.
2-1/2"
130 cfm
Polypropylene
12.0
62"

$651.00 / each

Enter location to check availability
Catalog Page #  1695 

Price $651.00 / each

Technical Specs

  • Item Wet/Dry Vacuum
  • Tank Size 18 gal.
  • Hose Dia. 2-1/2"
  • Air Flow 130 cfm
  • Series Contractor
  • Tank Material Polypropylene
  • Amps 12.0
  • Static Pressure 62"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More