Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Definite Purpose Contactor, 120VAC Coil Volts, 20 Full Load Amps-Inductive, Open Enclosure Type

  • Item# 2UTT7
  • Mfr. Model# 2UTT7
  • Catalog Page# N/A
  • UNSPSC# 39121529
Definite Purpose Contactor, 120VAC Coil Volts, 20 Full Load Amps-Inductive, Open Enclosure Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Definite Purpose Contactor
  • Number of Poles 1
  • Full Load Amps-Inductive 20
  • Coil Volts 120VAC
  • HP @ 1 Phase - 120V 1
  • HP @ 1 Phase - 230V 2
  • Height 3.60"
  • Width 2.20"
  • Depth 2.60"
  • Full Load Amps-Resistive 32
  • Hz 50/60
  • Action Nonreversing
  • Enclosure Type Open
  • Standards UL, cUL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.