Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
DAYTON

3.70"H x 2.70"W 120VAC Contactor; Full Load Amps-Inductive: 25, Poles: 3

  • Item# 2UTR5
  • Mfr. Model# 2UTR5
  • Catalog Page# N/A
  • UNSPSC# 39121529
3.70"H x 2.70"W 120VAC Contactor; Full Load Amps-Inductive: 25, Poles: 3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Contactor
  • Number of Poles 3
  • Full Load Amps-Resistive 32
  • Full Load Amps-Inductive 25
  • Coil Volts 120VAC
  • HP @ 1 Phase - 120V 2
  • HP @ 1 Phase - 240V 3
  • HP @ 3 Phase - 240V 7-1/2
  • HP @ 3 Phase - 480V 10
  • Height 3.70"
  • Width 2.70"
  • Depth 2.90"
  • Enclosure NEMA Rating No Enclosure
  • Hz 50/60
  • Reversing No
  • Standards UL, cUL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None