Skip Content

DV
DAYTON

Contact Block, 22mm, 2NC Contact Form, 1.2A @ 600VAC, 3A @ 240VAC, 6A @ 120VAC Contact Rating

  • Item # 30G078
  • My Part #
  • Mfr. Model # 30G078
  • Catalog Page # N/A
  • UNSPSC # 39121512
Contact Block,Mounting Base,22Mm,2NC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Bracket has a contact block and mounting base. Works with 22mm push buttons. Electrical life is 1,000,000 ops.

View More

Technical Specs

  • Item Contact Block
  • Contact Form 2NC
  • Contact Rating 1.2A @ 600VAC, 3A @ 240VAC, 6A @ 120VAC
  • For Use With Chrome Operators
  • Action Momentary
  • Size 22mm
  • Application Operator
  • NEMA Contact Rating Designation A600/Q600
  • Color Red
  • Terminal Connection Screw/Clamp
  • Standards UL, CSA, CE, IEC
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products