Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Heat Pump Condensing Unit, 36 In. H

  • Item# 6ELC2
  • Mfr. Model# 6ELC2
  • Catalog Page# N/A
  • UNSPSC# 40101704
Heat Pump Condensing Unit,36 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Heat Pump Condensing Unit
  • Nominal Capacity 2.5 t
  • Cooling SEER 13
  • BtuH Cooling 30,000
  • BtuH Heating Based On Outdoor Ambient and Matched Componets
  • Nominal Heating HSPF 7.70 to 8.20
  • Voltage 208/230
  • Hz 60
  • Phase 1
  • Width 34"
  • Depth 34"
  • Height 36"
  • Liquid Line Size 3/8"
  • Suction Line Size 3/4"
  • Min. Circuit Amps 14.1
  • Max. Fuse Size 20
  • Precharged With R-410A
  • Features High Low Pressure Switches, Heavy Duty Wire Coil Guard
  • Manufacturers Warranty Length 10 yr. Compressor, 5 yr. All Other Parts
  • Standards AHRI
  • Includes Filter Drier, Refrigerant Charge Includes Enough for Unit Plus 15 ft. of Lineset
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms