Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
TM
DAYTON

115V Low Profile 1/50 HP Condensate Pump, 1 Amps, 4.7 psi

  • Item # 2HXZ6
  • Mfr. Model # 2HXZ6
  • Catalog Page # N/A
  • UNSPSC # 40151510
115V Low Profile 1/50 HP Condensate Pump, 1 Amps, 4.7 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $101.46 / each

List Price $115.30

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 6.82 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This pump is designed to remove water dripping off an air conditioner evaporative coil. The motor is protected from overheating and damage - it automatically shuts off with a sudden rise in temperature, and restarts after cooling down.

View More

Technical Specs

  • Item Condensate Pump
  • Pump Type Low Profile
  • HP 1/50
  • Watts 55
  • Voltage 115
  • Amps 1
  • Max. Pressure 4.7 psi
  • Reservoir Capacity 1 qt.
  • Height 4-29/32"
  • Length 10-15/64"
  • Width 4-1/2"
  • Discharge 3/8" Barb
  • Float Material Polypropylene, ABS Plastic
  • Shut-Off 11 ft.
  • Max. Temp. 110 Degrees F
  • Cord Length 6 ft.
  • Shaft Material Stainless Steel
  • Includes Check Valve, Thermal Overload Protector, 6 Ft Power Cord, Sump Pan, 20 Ft Tubing, Safety Control Switch
  • GPH of Water @ 1 Ft. of Head 100
  • GPH of Water @ 5 Ft. of Head 89
  • GPH of Water @ 9 Ft. of Head 42
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1‑800‑GRAINGER (1‑800‑472‑4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.