Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
DAYTON

3/4 HP Complete Bench Grinder Package, 115/230 Voltage, 1 Phase, 7.0/3.5 Amps, 8" Wheel Dia.

  • Item# 7YT69
  • Mfr. Model# 7YT69
  • Catalog Page# 916
  • UNSPSC# 27111905
3/4 HP Complete Bench Grinder Package, 115/230 Voltage, 1 Phase, 7.0/3.5 Amps, 8" Wheel Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Complete Bench Grinder Package
  • HP 3/4
  • Voltage 115/230
  • Phase 1
  • Wheel Dia. 8"
  • Dust Collection Yes
  • Amps 7.0/3.5
  • No Load RPM 3450
  • Wheel Width 1"
  • Arbor Size 5/8"
  • Wheels Center-Center 16-1/2"
  • Overall Length 21"
  • Overall Height 13"
  • Exhaust Port Size 2-1/2"
  • Wheel Material Aluminum Oxide
  • Grit 36 and 60
  • Light No
  • Hz 60
  • Includes 2LKR9 Bench Grinder, 4Z154 Stand and 2X951 Wheel Dresser, and 2 Grinding Wheels
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.