Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
DAYTON

Upright Vacuum, 13 In, 4.3A, 120V

  • Item# 2YMT7
  • Mfr. Model# 2YMT7
  • Catalog Page# N/A
  • UNSPSC# 47121602
Upright Vacuum,13 In,4.3A,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Upright Vacuum
  • Amps 4.3A
  • Cleaning Path 13"
  • Filter Type Standard
  • Vacuum Bag Type Bagged
  • Power Cord Length 30 ft.
  • Voltage 120
  • Net Weight 7 lb.
  • Height Adjustment Manual 2-Position
  • Light Yes
  • Plug 2-Wire
  • Hood Height 4-1/2"
  • Handle Aluminum with Poly Grip
  • Furniture Guard Non-Marking Bumper
  • Includes LED HeadLamp, Cord Wrap, Extra Belt
  • Standards cULus
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms