Skip Content

TP
DAYTON

Commercial Kitchen Exhaust Hood, 430 Stainless Steel, Number of Light Fixtures 2, Length 72"

  • Item # 6KWK8
  • My Part #
  • Mfr. Model # 6KWK8
  • Catalog Page # 2952
  • UNSPSC # 40101502
Kitchen Exhaust Hood,72 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,554.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 436.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This canopy exhaust hood is designed for use over cooking equipment producing heat and grease-laden effluent, and is intended to be used with cooking equipment placed against a wall. It features 430 stainless steel construction and integral 3" airspace for limited combustible clearance. It also includes aluminum baffle grease filters, incandescent light fixtures, a 1/2-pt. grease cup, hanger brackets, and exhaust collars.

View More

Technical Specs

  • Item Commercial Kitchen Exhaust Hood
  • Material 430 Stainless Steel
  • Length 72"
  • Width 54"
  • Height 24"
  • Number of Light Fixtures 2
  • Hood Type Canopy, Type I
  • Max. Temp. 600 Degrees F
  • Application For Use in Grease Producing Cooking Applications
  • Includes Aluminum Baffle Grease Filters, 1/2 Pint Grease Cup, Integral 3" Airspace for Limited Combustible Clearance, Hanger Brackets and Exhaust Collars
  • Standards UL 710, NSF Standard 2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.