Skip Content

 
TM
DAYTON

DAYTON Electric Wall Heaters

DAYTON Electric Wall Heaters close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Electric Heater Item Electric Wall Heater 
Electric Heater Type
Please Select
Watts
Please Select
BtuH
Please Select
Heater Voltage
Please Select
Electric Heater Phase
Please Select
Wall Opening Width
Please Select
Color
Please Select
Amps AC
Please Select
Wall Opening Depth
Please Select
Wall Opening Height
Please Select
Mounting Type
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
46 Products
Compare /
Item #
Mfr.
Model #
Electric Heater Type
Watts
BtuH
Heater Voltage
Electric Heater Phase
Wall Opening Width
Color
Amps AC
Wall Opening Depth
Wall Opening Height
Mounting Type
Price
Qty
Please use Qty box to add item(s) to cart.
3END7
Architectural Tamper Resistant
3600/4800
12,287/16,382
208/240VAC
1
14-1/4"
Bronze
17.2/20.0
3-7/8"
18-1/4"
Recessed or Surface

$942.50 / each

Enter location to check availability
Catalog Page #  3132 

List Price $942.50 / each

Technical Specs

  • Electric Heater Item Electric Wall Heater
  • Electric Heater Type Architectural Tamper Resistant
  • Watts 3600/4800
  • BtuH 12,287/16,382
  • Heater Voltage 208/240VAC
  • Electric Heater Phase 1
  • Wall Opening Width 14-1/4"
  • Color Bronze
  • Amps AC 17.2/20.0
  • Wall Opening Depth 3-7/8"
  • Wall Opening Height 18-1/4"
  • Mounting Type Recessed or Surface
2HAD9
Architectural Tamper Resistant
1500
5118
120VAC
1
14-3/8"
Bronze
12.5
3-7/8"
18-1/4"
Recessed or Surface

$648.50 / each

Enter location to check availability
Catalog Page #  3132 

List Price $648.50 / each

Technical Specs

  • Electric Heater Item Electric Wall Heater
  • Electric Heater Type Architectural Tamper Resistant
  • Watts 1500
  • BtuH 5118
  • Heater Voltage 120VAC
  • Electric Heater Phase 1
  • Wall Opening Width 14-3/8"
  • Color Bronze
  • Amps AC 12.5
  • Wall Opening Depth 3-7/8"
  • Wall Opening Height 18-1/4"
  • Mounting Type Recessed or Surface
2HAE1
Architectural Tamper Resistant
1800
6142
120VAC
1
14-3/8"
Bronze
15.0
3-7/8"
18-1/4"
Recessed or Surface

$639.00 / each

Enter location to check availability
Catalog Page #  3132 

List Price $639.00 / each

Technical Specs

  • Electric Heater Item Electric Wall Heater
  • Electric Heater Type Architectural Tamper Resistant
  • Watts 1800
  • BtuH 6142
  • Heater Voltage 120VAC
  • Electric Heater Phase 1
  • Wall Opening Width 14-3/8"
  • Color Bronze
  • Amps AC 15.0
  • Wall Opening Depth 3-7/8"
  • Wall Opening Height 18-1/4"
  • Mounting Type Recessed or Surface
3END5
Architectural Tamper Resistant
3000/1500
10,236/5,118
277VAC
1
14-1/4"
Bronze
10.8/5.4
3-7/8"
18-1/4"
Recessed or Surface

$722.00 / each

Enter location to check availability
Catalog Page #  3132 

List Price $722.00 / each

Technical Specs

  • Electric Heater Item Electric Wall Heater
  • Electric Heater Type Architectural Tamper Resistant
  • Watts 3000/1500
  • BtuH 10,236/5,118
  • Heater Voltage 277VAC
  • Electric Heater Phase 1
  • Wall Opening Width 14-1/4"
  • Color Bronze
  • Amps AC 10.8/5.4
  • Wall Opening Depth 3-7/8"
  • Wall Opening Height 18-1/4"
  • Mounting Type Recessed or Surface
3END6
Architectural Tamper Resistant
4000
13,650
208VAC
3
14-3/8"
Bronze
11.1
3-7/8"
18-1/4"
Recessed or Surface

$832.50 / each

Enter location to check availability
Catalog Page #  3132 

List Price $832.50 / each

Technical Specs

  • Electric Heater Item Electric Wall Heater
  • Electric Heater Type Architectural Tamper Resistant
  • Watts 4000
  • BtuH 13,650
  • Heater Voltage 208VAC
  • Electric Heater Phase 3
  • Wall Opening Width 14-3/8"
  • Color Bronze
  • Amps AC 11.1
  • Wall Opening Depth 3-7/8"
  • Wall Opening Height 18-1/4"
  • Mounting Type Recessed or Surface
3END9
Architectural Tamper Resistant
4800
16,382
208VAC
1
14-1/4"
Bronze
23.1
3-7/8"
18-1/4"
Recessed or Surface

$942.50 / each

Enter location to check availability
Catalog Page #  3132 

List Price $942.50 / each

Technical Specs

  • Electric Heater Item Electric Wall Heater
  • Electric Heater Type Architectural Tamper Resistant
  • Watts 4800
  • BtuH 16,382
  • Heater Voltage 208VAC
  • Electric Heater Phase 1
  • Wall Opening Width 14-1/4"
  • Color Bronze
  • Amps AC 23.1
  • Wall Opening Depth 3-7/8"
  • Wall Opening Height 18-1/4"
  • Mounting Type Recessed or Surface
3ENE1
Architectural Tamper Resistant
4800
16,382
208VAC
3
14-1/4"
Bronze
13.3
3-7/8"
18-1/4"
Recessed or Surface

$942.00 / each

Enter location to check availability
Catalog Page #  3132 

List Price $942.00 / each

Technical Specs

  • Electric Heater Item Electric Wall Heater
  • Electric Heater Type Architectural Tamper Resistant
  • Watts 4800
  • BtuH 16,382
  • Heater Voltage 208VAC
  • Electric Heater Phase 3
  • Wall Opening Width 14-1/4"
  • Color Bronze
  • Amps AC 13.3
  • Wall Opening Depth 3-7/8"
  • Wall Opening Height 18-1/4"
  • Mounting Type Recessed or Surface
3END8
Architectural Tamper Resistant
4800
16,382
277VAC
1
14-1/4"
Bronze
17.2
3-7/8"
18-1/4"
Recessed or Surface

$956.00 / each

Enter location to check availability
Catalog Page #  3132 

List Price $956.00 / each

Technical Specs

  • Electric Heater Item Electric Wall Heater
  • Electric Heater Type Architectural Tamper Resistant
  • Watts 4800
  • BtuH 16,382
  • Heater Voltage 277VAC
  • Electric Heater Phase 1
  • Wall Opening Width 14-1/4"
  • Color Bronze
  • Amps AC 17.2
  • Wall Opening Depth 3-7/8"
  • Wall Opening Height 18-1/4"
  • Mounting Type Recessed or Surface
2HAC9
Architectural
1125/1500
3840/5118
240/277VAC
1
9-3/16"
Bronze
4.7/5.5
3-3/4"
11"
Recessed or Surface

$371.00 / each

Enter location to check availability
Catalog Page #  3132 

List Price $371.00 / each

Technical Specs

  • Electric Heater Item Electric Wall Heater
  • Electric Heater Type Architectural
  • Watts 1125/1500
  • BtuH 3840/5118
  • Heater Voltage 240/277VAC
  • Electric Heater Phase 1
  • Wall Opening Width 9-3/16"
  • Color Bronze
  • Amps AC 4.7/5.5
  • Wall Opening Depth 3-3/4"
  • Wall Opening Height 11"
  • Mounting Type Recessed or Surface
2HAC8
Architectural
1500/2000
5118/6824
240/277VAC
1
9-1/4"
Bronze
6.3/7.2
3-3/4"
11-1/4"
Recessed or Surface

$369.00 / each

Enter location to check availability
Catalog Page #  3132 

List Price $369.00 / each

Technical Specs

  • Electric Heater Item Electric Wall Heater
  • Electric Heater Type Architectural
  • Watts 1500/2000
  • BtuH 5118/6824
  • Heater Voltage 240/277VAC
  • Electric Heater Phase 1
  • Wall Opening Width 9-1/4"
  • Color Bronze
  • Amps AC 6.3/7.2
  • Wall Opening Depth 3-3/4"
  • Wall Opening Height 11-1/4"
  • Mounting Type Recessed or Surface
2HAC7
Architectural
1500/2000
5118/6824
208/240VAC
1
9-3/16"
Bronze
7.2/8.3
3-3/4"
11"
Recessed or Surface

$374.50 / each

Enter location to check availability
Catalog Page #  3132 

List Price $374.50 / each

Technical Specs

  • Electric Heater Item Electric Wall Heater
  • Electric Heater Type Architectural
  • Watts 1500/2000
  • BtuH 5118/6824
  • Heater Voltage 208/240VAC
  • Electric Heater Phase 1
  • Wall Opening Width 9-3/16"
  • Color Bronze
  • Amps AC 7.2/8.3
  • Wall Opening Depth 3-3/4"
  • Wall Opening Height 11"
  • Mounting Type Recessed or Surface
2HAC4
Architectural
1000
3413
120VAC
1
9-3/16"
Bronze
8.3
3-3/4"
11"
Recessed or Surface

$394.50 / each

Enter location to check availability
Catalog Page #  3132 

List Price $394.50 / each

Technical Specs

  • Electric Heater Item Electric Wall Heater
  • Electric Heater Type Architectural
  • Watts 1000
  • BtuH 3413
  • Heater Voltage 120VAC
  • Electric Heater Phase 1
  • Wall Opening Width 9-3/16"
  • Color Bronze
  • Amps AC 8.3
  • Wall Opening Depth 3-3/4"
  • Wall Opening Height 11"
  • Mounting Type Recessed or Surface
2HAC5
Architectural
1500
5118
120VAC
1
9-1/4"
Bronze
12.5
3-3/4"
11-1/4"
Recessed or Surface

$397.00 / each

Enter location to check availability
Catalog Page #  3132 

List Price $397.00 / each

Technical Specs

  • Electric Heater Item Electric Wall Heater
  • Electric Heater Type Architectural
  • Watts 1500
  • BtuH 5118
  • Heater Voltage 120VAC
  • Electric Heater Phase 1
  • Wall Opening Width 9-1/4"
  • Color Bronze
  • Amps AC 12.5
  • Wall Opening Depth 3-3/4"
  • Wall Opening Height 11-1/4"
  • Mounting Type Recessed or Surface
2HAC6
Architectural
1800
6142
120VAC
1
9-3/16"
Bronze
15.0
3-3/4"
11"
Recessed or Surface

$430.50 / each

Enter location to check availability
Catalog Page #  3132 

List Price $430.50 / each

Technical Specs

  • Electric Heater Item Electric Wall Heater
  • Electric Heater Type Architectural
  • Watts 1800
  • BtuH 6142
  • Heater Voltage 120VAC
  • Electric Heater Phase 1
  • Wall Opening Width 9-3/16"
  • Color Bronze
  • Amps AC 15.0
  • Wall Opening Depth 3-3/4"
  • Wall Opening Height 11"
  • Mounting Type Recessed or Surface
2HAD1
Architectural
2000
6824
208VAC
1
9-3/16"
Bronze
9.6
3-3/4"
11"
Recessed or Surface

$392.75 / each

Enter location to check availability
Catalog Page #  3132 

List Price $392.75 / each

Technical Specs

  • Electric Heater Item Electric Wall Heater
  • Electric Heater Type Architectural
  • Watts 2000
  • BtuH 6824
  • Heater Voltage 208VAC
  • Electric Heater Phase 1
  • Wall Opening Width 9-3/16"
  • Color Bronze
  • Amps AC 9.6
  • Wall Opening Depth 3-3/4"
  • Wall Opening Height 11"
  • Mounting Type Recessed or Surface
3UF63
Commercial/Industrial
3600/4800
12,287/16,382
240/277VAC
1
14-5/8"
Northern White
15.0/17.2
3-7/8"
18-1/4"
Recessed or Surface

$515.50 / each

Enter location to check availability
Catalog Page #  3132 

List Price $515.50 / each

Technical Specs

  • Electric Heater Item Electric Wall Heater
  • Electric Heater Type Commercial/Industrial
  • Watts 3600/4800
  • BtuH 12,287/16,382
  • Heater Voltage 240/277VAC
  • Electric Heater Phase 1
  • Wall Opening Width 14-5/8"
  • Color Northern White
  • Amps AC 15.0/17.2
  • Wall Opening Depth 3-7/8"
  • Wall Opening Height 18-1/4"
  • Mounting Type Recessed or Surface
3UF62
Commercial/Industrial
3600/4800
12,287/16,382
208/240VAC
1
14-5/16"
Northern White
17.2/20.0
3-7/8"
18-1/4"
Recessed or Surface

$539.50 / each

Enter location to check availability
Catalog Page #  3132 

List Price $539.50 / each

Technical Specs

  • Electric Heater Item Electric Wall Heater
  • Electric Heater Type Commercial/Industrial
  • Watts 3600/4800
  • BtuH 12,287/16,382
  • Heater Voltage 208/240VAC
  • Electric Heater Phase 1
  • Wall Opening Width 14-5/16"
  • Color Northern White
  • Amps AC 17.2/20.0
  • Wall Opening Depth 3-7/8"
  • Wall Opening Height 18-1/4"
  • Mounting Type Recessed or Surface
3ENC7
Commercial/Industrial
1000
3413
120VAC
1
9-1/2"
Northern White
8.3
3-3/4"
11-1/4"
Recessed or Surface

$474.00 / each

Enter location to check availability
Catalog Page #  3132 

List Price $474.00 / each

Technical Specs

  • Electric Heater Item Electric Wall Heater
  • Electric Heater Type Commercial/Industrial
  • Watts 1000
  • BtuH 3413
  • Heater Voltage 120VAC
  • Electric Heater Phase 1
  • Wall Opening Width 9-1/2"
  • Color Northern White
  • Amps AC 8.3
  • Wall Opening Depth 3-3/4"
  • Wall Opening Height 11-1/4"
  • Mounting Type Recessed or Surface
2HAD7
Commercial/Industrial
1500
5118
120VAC
1
14-5/8"
Northern White
12.5
3-7/8"
18-1/4"
Recessed or Surface

$507.00 / each

Enter location to check availability
Catalog Page #  3132 

List Price $507.00 / each

Technical Specs

  • Electric Heater Item Electric Wall Heater
  • Electric Heater Type Commercial/Industrial
  • Watts 1500
  • BtuH 5118
  • Heater Voltage 120VAC
  • Electric Heater Phase 1
  • Wall Opening Width 14-5/8"
  • Color Northern White
  • Amps AC 12.5
  • Wall Opening Depth 3-7/8"
  • Wall Opening Height 18-1/4"
  • Mounting Type Recessed or Surface
2HAD6
Commercial/Industrial
1500
5118
120VAC
1
9-1/4"
Northern White
12.5
3-3/4"
11-1/4"
Recessed or Surface

$263.00 / each

Enter location to check availability
Catalog Page #  3132 

List Price $263.00 / each

Technical Specs

  • Electric Heater Item Electric Wall Heater
  • Electric Heater Type Commercial/Industrial
  • Watts 1500
  • BtuH 5118
  • Heater Voltage 120VAC
  • Electric Heater Phase 1
  • Wall Opening Width 9-1/4"
  • Color Northern White
  • Amps AC 12.5
  • Wall Opening Depth 3-3/4"
  • Wall Opening Height 11-1/4"
  • Mounting Type Recessed or Surface
3WU90
Commercial/Industrial
1500/750, 2000/1000
5118/2560,6824/3413
208/240VAC
1
9-1/2"
Northern White
7.2/3.6, 8.3/4.2
3-3/4"
11-1/4"
Recessed or Surface

$253.50 / each

Enter location to check availability
Catalog Page #  3132 

List Price $253.50 / each

Technical Specs

  • Electric Heater Item Electric Wall Heater
  • Electric Heater Type Commercial/Industrial
  • Watts 1500/750, 2000/1000
  • BtuH 5118/2560,6824/3413
  • Heater Voltage 208/240VAC
  • Electric Heater Phase 1
  • Wall Opening Width 9-1/2"
  • Color Northern White
  • Amps AC 7.2/3.6, 8.3/4.2
  • Wall Opening Depth 3-3/4"
  • Wall Opening Height 11-1/4"
  • Mounting Type Recessed or Surface
2HAD8
Commercial/Industrial
1800
6142
120VAC
1
14-5/8"
Northern White
15.0
3-7/8"
18-1/4"
Recessed or Surface

$494.50 / each

Enter location to check availability
Catalog Page #  3132 

List Price $494.50 / each

Technical Specs

  • Electric Heater Item Electric Wall Heater
  • Electric Heater Type Commercial/Industrial
  • Watts 1800
  • BtuH 6142
  • Heater Voltage 120VAC
  • Electric Heater Phase 1
  • Wall Opening Width 14-5/8"
  • Color Northern White
  • Amps AC 15.0
  • Wall Opening Depth 3-7/8"
  • Wall Opening Height 18-1/4"
  • Mounting Type Recessed or Surface
3ENC9
Commercial/Industrial
2000/1500
6824
240/277VAC
1
9-1/2"
Northern White
7.5/6.5
3-3/4"
11-1/4"
Recessed or Surface

$472.00 / each

Enter location to check availability
Catalog Page #  3132 

List Price $472.00 / each

Technical Specs

  • Electric Heater Item Electric Wall Heater
  • Electric Heater Type Commercial/Industrial
  • Watts 2000/1500
  • BtuH 6824
  • Heater Voltage 240/277VAC
  • Electric Heater Phase 1
  • Wall Opening Width 9-1/2"
  • Color Northern White
  • Amps AC 7.5/6.5
  • Wall Opening Depth 3-3/4"
  • Wall Opening Height 11-1/4"
  • Mounting Type Recessed or Surface
3ENC8
Commercial/Industrial
2000
6824
208VAC
1
9-1/4"
Northern White
9.6
3-3/4"
11-1/4"
Recessed or Surface

$467.50 / each

Enter location to check availability
Catalog Page #  3132 

List Price $467.50 / each

Technical Specs

  • Electric Heater Item Electric Wall Heater
  • Electric Heater Type Commercial/Industrial
  • Watts 2000
  • BtuH 6824
  • Heater Voltage 208VAC
  • Electric Heater Phase 1
  • Wall Opening Width 9-1/4"
  • Color Northern White
  • Amps AC 9.6
  • Wall Opening Depth 3-3/4"
  • Wall Opening Height 11-1/4"
  • Mounting Type Recessed or Surface
3UF59
Commercial/Industrial
3000/1500
10,236/5,118
277VAC
1
14-5/8"
Northern White
10.8/5.4
3-7/8"
18-1/4"
Recessed or Surface

$515.50 / each

Enter location to check availability
Catalog Page #  3132 

List Price $515.50 / each

Technical Specs

  • Electric Heater Item Electric Wall Heater
  • Electric Heater Type Commercial/Industrial
  • Watts 3000/1500
  • BtuH 10,236/5,118
  • Heater Voltage 277VAC
  • Electric Heater Phase 1
  • Wall Opening Width 14-5/8"
  • Color Northern White
  • Amps AC 10.8/5.4
  • Wall Opening Depth 3-7/8"
  • Wall Opening Height 18-1/4"
  • Mounting Type Recessed or Surface
3UF61
Commercial/Industrial
3000/1500, 4000/2000
10,236/5,118, 13,650/6,824
240/277VAC
1
14-5/8"
Northern White
12.5/6.3, 14.5/7.2
3-7/8"
18-1/4"
Recessed or Surface

$515.50 / each

Enter location to check availability
Catalog Page #  3132 

List Price $515.50 / each

Technical Specs

  • Electric Heater Item Electric Wall Heater
  • Electric Heater Type Commercial/Industrial
  • Watts 3000/1500, 4000/2000
  • BtuH 10,236/5,118, 13,650/6,824
  • Heater Voltage 240/277VAC
  • Electric Heater Phase 1
  • Wall Opening Width 14-5/8"
  • Color Northern White
  • Amps AC 12.5/6.3, 14.5/7.2
  • Wall Opening Depth 3-7/8"
  • Wall Opening Height 18-1/4"
  • Mounting Type Recessed or Surface
3UF60
Commercial/Industrial
3000/1500, 4000/2000
10,236/5,118, 13,650/6,824
208/240VAC
1
14-5/8"
Northern White
14.5/7.2, 16.7/8.3
3-7/8"
18-1/4"
Recessed or Surface

$517.50 / each

Enter location to check availability
Catalog Page #  3132 

List Price $517.50 / each

Technical Specs

  • Electric Heater Item Electric Wall Heater
  • Electric Heater Type Commercial/Industrial
  • Watts 3000/1500, 4000/2000
  • BtuH 10,236/5,118, 13,650/6,824
  • Heater Voltage 208/240VAC
  • Electric Heater Phase 1
  • Wall Opening Width 14-5/8"
  • Color Northern White
  • Amps AC 14.5/7.2, 16.7/8.3
  • Wall Opening Depth 3-7/8"
  • Wall Opening Height 18-1/4"
  • Mounting Type Recessed or Surface
3END1
Commercial/Industrial
4000
13,650
208VAC
1
14-5/16"
White
19.2
3-7/8"
18-1/4"
Recessed or Surface

$627.50 / each

Enter location to check availability
Catalog Page #  3132 

List Price $627.50 / each

Technical Specs

  • Electric Heater Item Electric Wall Heater
  • Electric Heater Type Commercial/Industrial
  • Watts 4000
  • BtuH 13,650
  • Heater Voltage 208VAC
  • Electric Heater Phase 1
  • Wall Opening Width 14-5/16"
  • Color White
  • Amps AC 19.2
  • Wall Opening Depth 3-7/8"
  • Wall Opening Height 18-1/4"
  • Mounting Type Recessed or Surface
3END2
Light Commercial/Residential
1500/2000
5118/6824
208/240VAC
1
14-5/8"
White
7.2/8.5
3-7-8"
18-1/4"
Recessed or Surface

$486.00 / each

Enter location to check availability
Catalog Page #  3133 

List Price $486.00 / each

Technical Specs

  • Electric Heater Item Electric Wall Heater
  • Electric Heater Type Light Commercial/Residential
  • Watts 1500/2000
  • BtuH 5118/6824
  • Heater Voltage 208/240VAC
  • Electric Heater Phase 1
  • Wall Opening Width 14-5/8"
  • Color White
  • Amps AC 7.2/8.5
  • Wall Opening Depth 3-7-8"
  • Wall Opening Height 18-1/4"
  • Mounting Type Recessed or Surface
2HAD5
Light Commercial/Residential
1500
5118
120VAC
1
14-5/8"
Northern White
12.5
3-7-8"
18-1/4"
Recessed or Surface

$386.25 / each

Enter location to check availability
Catalog Page #  3133 

List Price $386.25 / each

Technical Specs

  • Electric Heater Item Electric Wall Heater
  • Electric Heater Type Light Commercial/Residential
  • Watts 1500
  • BtuH 5118
  • Heater Voltage 120VAC
  • Electric Heater Phase 1
  • Wall Opening Width 14-5/8"
  • Color Northern White
  • Amps AC 12.5
  • Wall Opening Depth 3-7-8"
  • Wall Opening Height 18-1/4"
  • Mounting Type Recessed or Surface
5ZK52
Light Commercial/Residential
1500/1125/750/375
5118/3840/2560/1280
120VAC
1
9-3/16"
Northern White
12.5/9.4/6.25/3.2
3-3/4"
11"
Recessed or Surface

$201.50 / each

Enter location to check availability
Catalog Page #  3133 

List Price $201.50 / each

Technical Specs

  • Electric Heater Item Electric Wall Heater
  • Electric Heater Type Light Commercial/Residential
  • Watts 1500/1125/750/375
  • BtuH 5118/3840/2560/1280
  • Heater Voltage 120VAC
  • Electric Heater Phase 1
  • Wall Opening Width 9-3/16"
  • Color Northern White
  • Amps AC 12.5/9.4/6.25/3.2
  • Wall Opening Depth 3-3/4"
  • Wall Opening Height 11"
  • Mounting Type Recessed or Surface
5ZK54
Light Commercial/Residential
1500/1125/750/375, 2000/1500/1000/500
5118/3840/2560/1280, 6824/5118/3413/1706
208/240VAC
1
9-3/16"
Northern White
7.2/5.4/3.6/1.8, 8.3/6.3/4.2/2.1
3-3/4"
11"
Recessed or Surface

$202.75 / each

Enter location to check availability
Catalog Page #  3133 

List Price $202.75 / each

Technical Specs

  • Electric Heater Item Electric Wall Heater
  • Electric Heater Type Light Commercial/Residential
  • Watts 1500/1125/750/375, 2000/1500/1000/500
  • BtuH 5118/3840/2560/1280, 6824/5118/3413/1706
  • Heater Voltage 208/240VAC
  • Electric Heater Phase 1
  • Wall Opening Width 9-3/16"
  • Color Northern White
  • Amps AC 7.2/5.4/3.6/1.8, 8.3/6.3/4.2/2.1
  • Wall Opening Depth 3-3/4"
  • Wall Opening Height 11"
  • Mounting Type Recessed or Surface
5ZK58
Light Commercial/Residential
1688/1266/844/422, 2250/1688/1125/563
5760/4320/2880/1440, 7678/5760/3840/1921
208/240VAC
1
9-3/4"
Northern White
8.1/6.0/4.1/2.0, 9.4/7.0/4.7/2.3
3-3/4"
11"
Recessed or Surface

$205.75 / each

Enter location to check availability
Catalog Page #  3133 

List Price $205.75 / each

Technical Specs

  • Electric Heater Item Electric Wall Heater
  • Electric Heater Type Light Commercial/Residential
  • Watts 1688/1266/844/422, 2250/1688/1125/563
  • BtuH 5760/4320/2880/1440, 7678/5760/3840/1921
  • Heater Voltage 208/240VAC
  • Electric Heater Phase 1
  • Wall Opening Width 9-3/4"
  • Color Northern White
  • Amps AC 8.1/6.0/4.1/2.0, 9.4/7.0/4.7/2.3
  • Wall Opening Depth 3-3/4"
  • Wall Opening Height 11"
  • Mounting Type Recessed or Surface
3UG55
Light Commercial/Residential
3000/1500
10,236/5,118
240VAC
1
14-5/8"
Northern White
12.5/6.3
3-7-8"
18-1/4"
Recessed or Surface

$398.50 / each

Enter location to check availability
Catalog Page #  3133 

List Price $398.50 / each

Technical Specs

  • Electric Heater Item Electric Wall Heater
  • Electric Heater Type Light Commercial/Residential
  • Watts 3000/1500
  • BtuH 10,236/5,118
  • Heater Voltage 240VAC
  • Electric Heater Phase 1
  • Wall Opening Width 14-5/8"
  • Color Northern White
  • Amps AC 12.5/6.3
  • Wall Opening Depth 3-7-8"
  • Wall Opening Height 18-1/4"
  • Mounting Type Recessed or Surface
3UG56
Light Commercial/Residential
3000/1500, 4000/2000
10,236/5,118, 13,650/6,824
208/240VAC
1
14-5/8"
Northern White
14.5/7.2, 16.7/8.3
3-7-8"
18-1/4"
Recessed or Surface

$418.25 / each

Enter location to check availability
Catalog Page #  3133 

List Price $418.25 / each

Technical Specs

  • Electric Heater Item Electric Wall Heater
  • Electric Heater Type Light Commercial/Residential
  • Watts 3000/1500, 4000/2000
  • BtuH 10,236/5,118, 13,650/6,824
  • Heater Voltage 208/240VAC
  • Electric Heater Phase 1
  • Wall Opening Width 14-5/8"
  • Color Northern White
  • Amps AC 14.5/7.2, 16.7/8.3
  • Wall Opening Depth 3-7-8"
  • Wall Opening Height 18-1/4"
  • Mounting Type Recessed or Surface
3UG57
Light Commercial/Residential
3600/1800, 4800/2400
12,287/6142, 16,382/8190
208/240VAC
1
14-5/8"
Northern White
17.2/8.7, 20.0/10.0
3-7-8"
18-1/4"
Recessed or Surface

$410.25 / each

Enter location to check availability
Catalog Page #  3133 

List Price $410.25 / each

Technical Specs

  • Electric Heater Item Electric Wall Heater
  • Electric Heater Type Light Commercial/Residential
  • Watts 3600/1800, 4800/2400
  • BtuH 12,287/6142, 16,382/8190
  • Heater Voltage 208/240VAC
  • Electric Heater Phase 1
  • Wall Opening Width 14-5/8"
  • Color Northern White
  • Amps AC 17.2/8.7, 20.0/10.0
  • Wall Opening Depth 3-7-8"
  • Wall Opening Height 18-1/4"
  • Mounting Type Recessed or Surface
3UG16
Light Commercial/Residential Register Style
1500/1125/750/375
5118/3840/2560/1280
120VAC
1
14-3/8"
Northern White
12.5/9.4/6.3/3.2
4-3/8"
6-5/8"
Recessed

$305.25 / each

Enter location to check availability
Catalog Page #  3133 

List Price $305.25 / each

Technical Specs

  • Electric Heater Item Electric Wall Heater
  • Electric Heater Type Light Commercial/Residential Register Style
  • Watts 1500/1125/750/375
  • BtuH 5118/3840/2560/1280
  • Heater Voltage 120VAC
  • Electric Heater Phase 1
  • Wall Opening Width 14-3/8"
  • Color Northern White
  • Amps AC 12.5/9.4/6.3/3.2
  • Wall Opening Depth 4-3/8"
  • Wall Opening Height 6-5/8"
  • Mounting Type Recessed
3UG15
Light Commercial/Residential Register Style
1500/1125/750/375
5118/3840/2560/1280
120VAC
1
14-1/2"
Northern White
12.5/9.4/6.3/3.2
4-1/2"
6-3/4"
Recessed

$270.75 / each

Enter location to check availability
Catalog Page #  3133 

List Price $270.75 / each

Technical Specs

  • Electric Heater Item Electric Wall Heater
  • Electric Heater Type Light Commercial/Residential Register Style
  • Watts 1500/1125/750/375
  • BtuH 5118/3840/2560/1280
  • Heater Voltage 120VAC
  • Electric Heater Phase 1
  • Wall Opening Width 14-1/2"
  • Color Northern White
  • Amps AC 12.5/9.4/6.3/3.2
  • Wall Opening Depth 4-1/2"
  • Wall Opening Height 6-3/4"
  • Mounting Type Recessed
3UG17
Light Commercial/Residential Register Style
1500/1125/750/375, 2000/1500/1000/500
5118/3840/2560/1280, 6824/5118/3413/1706
208/240VAC
1
14"
Northern White
7.2/5.4/3.6/1.8, 8.3/6.3/4.2/2.1
4-1/2"
6-3/4"
Recessed

$281.75 / each

Enter location to check availability
Catalog Page #  3133 

List Price $281.75 / each

Technical Specs

  • Electric Heater Item Electric Wall Heater
  • Electric Heater Type Light Commercial/Residential Register Style
  • Watts 1500/1125/750/375, 2000/1500/1000/500
  • BtuH 5118/3840/2560/1280, 6824/5118/3413/1706
  • Heater Voltage 208/240VAC
  • Electric Heater Phase 1
  • Wall Opening Width 14"
  • Color Northern White
  • Amps AC 7.2/5.4/3.6/1.8, 8.3/6.3/4.2/2.1
  • Wall Opening Depth 4-1/2"
  • Wall Opening Height 6-3/4"
  • Mounting Type Recessed
3UG18
Light Commercial/Residential Register Style
1500/1125/750/375, 2000/1500/1000/500
5118/3840/2560/1280, 6824/5118/3413/1706
208/240VAC
1
14"
Northern White
7.2/5.4/3.6/1.8, 8.3/6.3/4.2/2.1
4-1/2"
6-3/4"
Recessed

$291.00 / each

Enter location to check availability
Catalog Page #  3133 

List Price $291.00 / each

Technical Specs

  • Electric Heater Item Electric Wall Heater
  • Electric Heater Type Light Commercial/Residential Register Style
  • Watts 1500/1125/750/375, 2000/1500/1000/500
  • BtuH 5118/3840/2560/1280, 6824/5118/3413/1706
  • Heater Voltage 208/240VAC
  • Electric Heater Phase 1
  • Wall Opening Width 14"
  • Color Northern White
  • Amps AC 7.2/5.4/3.6/1.8, 8.3/6.3/4.2/2.1
  • Wall Opening Depth 4-1/2"
  • Wall Opening Height 6-3/4"
  • Mounting Type Recessed
3UG19
Light Commercial/Residential Register Style
1800/1350/900/450, 2400/1800/1200/600
6142/4608/3072/1536, 8190/6142/4095/2047
208/240VAC
1
14"
Northern White
8.7/6.5/4.3/2.2, 10.0/7.5/5.0/2.5
4-1/2"
6-3/4"
Recessed

$272.50 / each

Enter location to check availability
Catalog Page #  3133 

List Price $272.50 / each

Technical Specs

  • Electric Heater Item Electric Wall Heater
  • Electric Heater Type Light Commercial/Residential Register Style
  • Watts 1800/1350/900/450, 2400/1800/1200/600
  • BtuH 6142/4608/3072/1536, 8190/6142/4095/2047
  • Heater Voltage 208/240VAC
  • Electric Heater Phase 1
  • Wall Opening Width 14"
  • Color Northern White
  • Amps AC 8.7/6.5/4.3/2.2, 10.0/7.5/5.0/2.5
  • Wall Opening Depth 4-1/2"
  • Wall Opening Height 6-3/4"
  • Mounting Type Recessed
3UG20
Light Commercial/Residential Register Style
1800/1350/900/450, 2400/1800/1200/600
6142/4608/3072/1536, 8190/6142/4095/2047
208/240VAC
1
14"
Northern White
8.7/6.5/4.3/2.2, 10.0/7.5/5.0/2.5
4-1/2"
6-3/4"
Recessed

$282.50 / each

Enter location to check availability
Catalog Page #  3133 

List Price $282.50 / each

Technical Specs

  • Electric Heater Item Electric Wall Heater
  • Electric Heater Type Light Commercial/Residential Register Style
  • Watts 1800/1350/900/450, 2400/1800/1200/600
  • BtuH 6142/4608/3072/1536, 8190/6142/4095/2047
  • Heater Voltage 208/240VAC
  • Electric Heater Phase 1
  • Wall Opening Width 14"
  • Color Northern White
  • Amps AC 8.7/6.5/4.3/2.2, 10.0/7.5/5.0/2.5
  • Wall Opening Depth 4-1/2"
  • Wall Opening Height 6-3/4"
  • Mounting Type Recessed
5ZK66
Light Commercial/Residential Shallow Wall
750/1000
2560/3413
208/240VAC
1
9-3/16"
Stainless Steel
3.6/4.2
2-1/2"
12-5/8"
Shallow Recessed or Surface

$226.25 / each

Enter location to check availability
Catalog Page #  3133 

List Price $226.25 / each

Technical Specs

  • Electric Heater Item Electric Wall Heater
  • Electric Heater Type Light Commercial/Residential Shallow Wall
  • Watts 750/1000
  • BtuH 2560/3413
  • Heater Voltage 208/240VAC
  • Electric Heater Phase 1
  • Wall Opening Width 9-3/16"
  • Color Stainless Steel
  • Amps AC 3.6/4.2
  • Wall Opening Depth 2-1/2"
  • Wall Opening Height 12-5/8"
  • Mounting Type Shallow Recessed or Surface
5ZK70
Light Commercial/Residential Shallow Wall
1500/2000
5118/6824
208/240VAC
1
9-3/16"
Northern White
7.2/8.3
2-1/2"
12-5/8"
Shallow Recessed or Surface

$231.25 / each

Enter location to check availability
Catalog Page #  3133 

List Price $231.25 / each

Technical Specs

  • Electric Heater Item Electric Wall Heater
  • Electric Heater Type Light Commercial/Residential Shallow Wall
  • Watts 1500/2000
  • BtuH 5118/6824
  • Heater Voltage 208/240VAC
  • Electric Heater Phase 1
  • Wall Opening Width 9-3/16"
  • Color Northern White
  • Amps AC 7.2/8.3
  • Wall Opening Depth 2-1/2"
  • Wall Opening Height 12-5/8"
  • Mounting Type Shallow Recessed or Surface
5ZK64
Light Commercial/Residential Shallow Wall
1000
3413
120VAC
1
9-1/4"
Stainless Steel
8.3
2-1/2"
12-1/2"
Shallow Recessed or Surface

$238.00 / each

Enter location to check availability
Catalog Page #  3133 

List Price $238.00 / each

Technical Specs

  • Electric Heater Item Electric Wall Heater
  • Electric Heater Type Light Commercial/Residential Shallow Wall
  • Watts 1000
  • BtuH 3413
  • Heater Voltage 120VAC
  • Electric Heater Phase 1
  • Wall Opening Width 9-1/4"
  • Color Stainless Steel
  • Amps AC 8.3
  • Wall Opening Depth 2-1/2"
  • Wall Opening Height 12-1/2"
  • Mounting Type Shallow Recessed or Surface
5ZK68
Light Commercial/Residential Shallow Wall
1500
5118
120VAC
1
9-1/4"
Northern White
12.5
2-1/2"
12-1/2"
Shallow Recessed or Surface

$229.25 / each

Enter location to check availability
Catalog Page #  3133 

List Price $229.25 / each

Technical Specs

  • Electric Heater Item Electric Wall Heater
  • Electric Heater Type Light Commercial/Residential Shallow Wall
  • Watts 1500
  • BtuH 5118
  • Heater Voltage 120VAC
  • Electric Heater Phase 1
  • Wall Opening Width 9-1/4"
  • Color Northern White
  • Amps AC 12.5
  • Wall Opening Depth 2-1/2"
  • Wall Opening Height 12-1/2"
  • Mounting Type Shallow Recessed or Surface
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More