ST
DAYTON

Commercial Air Cleaner, Ceiling Mount, 152/198/244 Air Flow (CFM), 120 Voltage, 15-3/4 Height (In.)

  • Item # 2HNP6
  • My Part #
  • Mfr. Model # 2HNP6
  • Catalog Page # 3058
  • UNSPSC # 40161602
Commercial Air Cleaner, Ceiling Mount, 152/198/244 Air Flow (CFM), 120 Voltage, 15-3/4 Height (In.) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,033.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 66.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With multistage filtration for more efficient cleaning, this DAYTON commercial air cleaner features Electrostatic Filtration (ESP) that uses a washable collection plate to capture dust, fungi, lint, mildew, plant spores, pollen, and smoke. Model has UV lights that can neutralize bacteria, viruses, and other microorganisms. Photocatalytic oxidation (PCO) filters employ UV lights plus titanium dioxide (TiO™) media to destroy bacteria, molds, and viruses. Cleaner is for ceiling mount only.

View More

Technical Specs

  • Item Commercial Air Cleaner
  • Type 3 Stage HEPA/UV
  • Mount Ceiling
  • Number of Speeds 3
  • Air Flow (CFM) 152/198/244
  • Filter Efficiency (%) 99.7
  • Filter Rating (Microns) Up to 0.3
  • Sound Level dBA 60
  • Voltage 120
  • Hz 60
  • Phase 1
  • Watts 150
  • Height (In.) 15-3/4
  • Width (In.) 24
  • Depth (In.) 24
  • Length (In.) 24
  • Dia. (In.) 6
  • Finish Powder Coated
  • Color White
  • Includes HEPA, Photocatalytic and UV Filter, Hardware, and Remote Control
  • Agency Compliance UL
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA.


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.