C3
DAYTON

Combo Belt & Bench Grinder,8 In Dia,2x48

  • Item # 3NYA7
  • My Part #
  • Mfr. Model # 3NYA7
  • Catalog Page # 2360
  • UNSPSC # 40101903
Combo Belt & Bench Grinder,8 In Dia,2x48 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $501.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 84.3 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Combination belt and bench grinder features adjustable belt for vertical/horizontal positioning with a locking paddle safety switch and protective eye shield. Includes front-mounted On/Off switch and built-in dust collection ports.

View More

Technical Specs

  • Item Combination Belt and Bench Grinder
  • HP 3/4
  • Voltage 115/230
  • Amps AC 7.0/3.5
  • Phase 1
  • Corded/Cordless Corded
  • Hz 60
  • Wheel Dia. (In.) 8
  • Max. RPM 3450
  • Arbor Hole (In.) 5/8
  • Disc Dia. (In.) 8
  • Disc Speed (RPM) 3450
  • Belt Size (In.) 2 x 48
  • Belt SFPM 4500
  • Idler Drum Size (In.) 2x5
  • Disc Table Size (In.) N/A
  • Table Work Surface (In.) 2-3/4 x 4-1/4
  • Belt Table Tilt Angle (Deg.) 0 to 60
  • Platen Size (In.) 2-1/2 x 12-1/4
  • Dust Collection Port Size (In.) 2
  • Table Material Cast Iron
  • Overall Width (In.) 20
  • Overall Depth (In.) 14
  • Overall Height (In.) 25-1/2
  • Features Dust Collection Ports, Wheel and Belt Guards, Adjustable Tool Rests, Locking Paddle Safety Switch, Belt is Adjustable for Horizontal And Vertical Placement, Eye Shield
  • Agency Compliance CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.