Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Bypass Combination Soft Start, 2/3 Max. HP, 7 Max. Output Amps, Hands/Off//Auto Start/Stop Control

  • Item# 6FDU3
  • Mfr. Model# 6FDU3
  • Catalog Page# N/A
  • UNSPSC# 26101602
Bypass Combination Soft Start,2/3 Max. HP,7 Max. Output Amps,Hands/Off//Auto Start/Stop Control close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,920.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 15.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Combination soft starter with bypass protects motors and equipment from excessive torque damage while reducing space requirements. Features electronic voltage control to increase motor torque options, and built-in bypass to reduce heat and prolong starter life. 25-yr. fiberglass enclosures. Remote input control signal. Suitable for pumps, fans, and conveyors.

View More

Technical Specs

  • Item Combination Soft Start
  • Input Voltage 240/480VAC at 50/60Hz
  • HP @ 3 Phase - 230V 2
  • HP @ 3 Phase - 460V 3
  • Output Current 7A
  • Short Circuit Protection Self Protected 14 x FLA
  • Output Voltage 240/480VAC at 50/60Hz
  • Starting Torque Max 400% FLC Allowed
  • Phase 3
  • Acceleration Adjustment 0 to 30 sec.
  • Deceleration Adjustment 0 to 30 sec.
  • Dynamic Braking No
  • NEMA Rating 1, 3R, 4, 4X, 12
  • Height 13.3"
  • Width 11.3"
  • Depth 7.09"
  • Control Type 2 Phase
  • Key Pad Lockout Enclosure Padlock
  • Start/Stop Control Hands/Off//Auto
  • Control Method Adjustable Dial
  • Accepts Input Control Signal Remote Contact
  • Display No
  • Includes Illuminated Hands/Off/Auto
  • For Use With 3 Phase Inverter Duty Motor
  • Standards UL/CSA/CE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.