Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Combination Shear, Brake And Roll, 30 In

  • Item# 13W869
  • Mfr. Model# 13W869
  • Catalog Page# 907
  • UNSPSC# 27111506
Combination Shear, Brake And Roll, 30 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $873.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 397.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This unit combines shear, brake, and roll functions into a single machine for sheet metal working. The rolls have wire grooves. The dual-edge blade is adjustable and reversible. Hold-down is positioned to allow visual location of the shear line. Bend mild steel with high carbon, heat-treated steel male dies.

View More

Technical Specs

  • Item Combination Shear
  • Bending Length (In.) 30-1/4
  • Cutting Width (In.) 30
  • Rolls Min 1-1/2"
  • Capacity of Mild Steel (Gauge) 20
  • Finger Width (In.) 1, 2, 3, 6, 8, 10
  • Blade Dual Edge Adjustable And Reversible
  • Construction Cast Iron
  • Die Carbon Steel, Heat-treated Steel Male, Sizes 1, 2, 3, 6, 8 And 10", Continuous Female V Shaped Forming
  • Features High Carbon, Dual-edge Reversible Shear Blade Can Be Sharpened. Blade Is Adjustable After Wear Or Resharpening. Hold-down Is Positioned To Allow Visual Location Of The Shear Line. Bends 20 Ga. Mild Steel With High Carbon, Heat-treated Steel Male Dies, Sizes 1, 2, 3, 6, 8, And 10 In. Continuous Female "v"-shaped Forming Die. Three Rollers, Each 1-1/2 x 30 In, With Wire Forming Grooves. Rolls A Minimum 1-1/2 In Diar To An Unlimited Maximum. Height Stop-block. Two Extension Bars With 90 Degrees Angle. Iron Adjustable Length Stop
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.