C3
Grainger Choice Product
DAYTON

Combination Shear, Brake And Roll, 12 In

  • Item # 12G596
  • My Part #
  • Mfr. Model # 12G596
  • Catalog Page # 2355
  • UNSPSC # 27111506
Combination Shear,  Brake And Roll, 12 In close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Finishing Tools~Metal Forming Machines


$492.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 99.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Metal Forming Machine
  • Bending Length (In.) 12 in
  • Cutting Width (In.) 12 in
  • Rolls Min. 1 1/2 in
  • Capacity of Mild Steel (Gauge) 20
  • Finger Width (In.) 1-4
  • Blade Dual Edge Adjustable And Reversible, Made Of Tool Steel
  • Construction Cast Iron
  • Die Carbon Steel, Steel Male, Sizes 1 in , 2 in , 2 in , 3 in and 4 in , Continuous Female V Shaped Forming
  • Features 2 in, 3 in, And 4 in . Continuous Female in v in -shaped Forming Die. Three Rollers, Carbon Steel Male Dies, Dual-edge Reversible Shear Blade Can Be Sharpened. Blade Is Adjustable After Wear Or Resharpening. Hold-down Is Positioned To Allow Visual Location Of The Shear Line. Bends 20-ga Mild Steel With High Carbon, Each 1-1/2 in X 12 in, High Carbon, Sizes 1 in, With Wire Forming Grooves. Rolls A Minimum 1-1/2 in Diameter To An Unlimited Maximum. Height Stop-block. Two Extension Bars With 90 Degrees Angle. Iron Adjustable Length Stop.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.