Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
TM
DAYTON

Collar Bearing, Flanged, Bore 0.5000 In

  • Item# 1ZGL8
  • Mfr. Model# 1ZGL8
  • Catalog Page# N/A
  • UNSPSC# 31171501
Collar Bearing,Flanged,Bore 0.5000 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $29.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.15 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Collar Bearings
• Temp. range: -65° to 250°F
Clamp-type collar has split extended inner ring on 1 side, removable collar with setscrew for easy clamping to shafts, and double rubber seals. Manufactured from 52100 chrome steel.
Meet industry standard ABEC 1 specifications (except for bore).

View More

Technical Specs

  • Item Collar Bearing
  • Type Snap Ring Flanged, Clamp Type
  • Bore Dia. (In.) 0.5000
  • Bearing Outside Dia. (In.) 1.1250
  • Collar Dia. (In.) 0.9063
  • Overall Width (In.) 0.6250
  • Outer Ring Width (In.) 0.3125
  • ABEC Tolerance 1, Except Bore
  • Temp. Range (F) -65 - 250
  • Locking Type Set Screw
  • Bearing Type Sealed
  • Bearing Material 52100 Chrome Steel
  • Collar Material Steel
  • Retaining Ring Material Steel
  • Lubrication Grease
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.