Skip Content

WG
DAYTON

Collar Bearing,Clamp Type,Bore 0.3125 In

  • Item # 1ZGL1
  • My Part #
  • Mfr. Model # 1ZGL1
  • Catalog Page # N/A
  • UNSPSC # 31171513
Collar Bearing,Clamp Type,Bore 0.3125 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $12.90 / each

Web Price $20.45

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.004 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Collar Bearings
• Temp. range: -65° to 250°F
Clamp-type collar has split extended inner ring on 1 side, removable collar with setscrew for easy clamping to shafts, and double rubber seals. Manufactured from 52100 chrome steel.
Meet industry standard ABEC 1 specifications (except for bore).

View More

Technical Specs

  • Item Collar Bearing
  • Type Unflanged, Clamp Type
  • Bore Dia. (In.) 0.3125
  • Bearing Outside Dia. (In.) 0.8750
  • Collar Dia. (In.) 0.7813
  • Overall Width (In.) 0.5625
  • Outer Ring Width (In.) 0.2812
  • ABEC Tolerance 1, Except Bore
  • Temp. Range (F) -65 - 250
  • Locking Type Set Screw
  • Bearing Type Sealed
  • Bearing Material 52100 Chrome Steel
  • Collar Material Steel
  • Lubrication Grease
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.