Skip Content

DG
TM
DAYTON

Collar Bearing,Clamp Type,Bore 0.1875 In

  • Item # 1ZGK8
  • My Part #
  • Mfr. Model # 1ZGK8
  • Catalog Page # N/A
  • UNSPSC # 31171513
Collar Bearing,Clamp Type,Bore 0.1875 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Collar Bearings

Product Details

Collar Bearings
• Temp. range: -65° to 250°F
Clamp-type collar has split extended inner ring on 1 side, removable collar with setscrew for easy clamping to shafts, and double rubber seals. Manufactured from 52100 chrome steel.
Meet industry standard ABEC 1 specifications (except for bore).

View More

Technical Specs

  • Item Collar Bearing
  • Bore Dia. (In.) 0.1875
  • Bearing Outside Dia. (In.) 0.6250
  • Collar Dia. (In.) 0.5625
  • Overall Width (In.) 0.4219
  • Outer Ring Width (In.) 0.1960
  • ABEC Tolerance 1, Except Bore
  • Temp. Range (F) -65 - 250
  • Locking Type Set Screw
  • Bearing Type Sealed
  • Bearing Material 52100 Chrome Steel
  • Collar Material Steel
  • Lubrication Grease
How can we improve our Technical Specifications?

Compliance and Restrictions

None