Skip Content

ST
DAYTON

Collapsible Drum

  • Item # 3AA32
  • My Part #
  • Mfr. Model # 3AA32
  • Catalog Page # 2361
  • UNSPSC # 24112109
Collapsible Drum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $79.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 30.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 2-stage central conical blower housing induces a cyclone to effectively separate heavy and light particles. Heavier particles drop into the drum and lighter particles are captured in the dust filter bag. It includes a fiberglass drum lid with hose and clamps. Not suitable for aluminum or other reactive dust, or for hot metal dust.

View More

Technical Specs

  • Item Collapsible Drum
  • Type 30 Gal.
  • Filter Rating (Microns) 30 gal.
  • Overall Height (In.) 1-15/16
  • Overall Dia. (In.) 1-45/64
  • Overall Width (In.) 1-45/64
  • Overall Depth (In.) 31/32
  • For Use With 3AA31
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.