Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
DAYTON

Class 2 Transformer, 40 VA Rating, 120VAC Input Voltage, 24VAC Output Voltage

  • Item # 4TGX7
  • Mfr. Model # 4TGX7
  • Catalog Page # 217
  • UNSPSC # 39121002
Class 2 Transformer, 40 VA Rating, 120VAC Input Voltage, 24VAC Output Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $24.94 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This transformer is designed for use in air conditioned circuits, thermostats, gas valves, relays, and/or other applications that do not exceed the listed ratings. The transformer can be used to replace any transformer of the same primary and secondary voltages and of equal or smaller VA ratings.

View More

Technical Specs

  • Item Class 2 Transformer
  • VA Rating 40
  • Input Voltage 120VAC
  • Output Voltage 24VAC
  • Mounting Plate
  • Protective Device Thermal Circuit Breaker
  • Primary Connection Wire Leads
  • Secondary Connection Screw Terminals
  • Phase 1
  • Hz 50/60
  • Temp. Rise 65 Degrees C
  • Enclosure Type Plate
  • Enclosure Rating Not Rated
  • Enclosure Finish No Finish
  • Height 2.1"
  • Depth 4.10"
  • Width 4.10"
  • Standards cURus, UL File Number E181503
  • Includes 2A 130 Degrees C 250VAC Primary Thermal Breaker
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.