Skip Content

DV
DAYTON

Clamp-On Spring Latch,Plated Steel

  • Item # 2YPL2
  • My Part #
  • Mfr. Model # 2YPL2
  • Catalog Page # N/A
  • UNSPSC # 31162602
Clamp-On Spring Latch,Plated Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Spring Latches

Product Details

Clamp-On Spring Latch is designed for easy installation, latch installs with minimal effort. Includes mounting hardware.

View More

Technical Specs

  • Item Clamp-On Spring Latch
  • Material Plated Steel
  • Neck Dia. 1-1/2 to 1-11/16"
  • Hook Opening 2-3/16 to 2-5/16"
  • Color Natural
  • Finish Natural
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.