DV
DAYTON

Clamp, Double Jaw, Chime, 2000 lb.

  • Item # 29PH18
  • My Part #
  • Mfr. Model # 29PH18
  • Catalog Page # 1145
  • UNSPSC # 24101902
Clamp,  Double Jaw,  Chime,   2000 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Clamp, Double Jaw, Chime
  • Overall Length 12-1/4
  • Overall Height 13-3/4
  • Overall Width 11-1/2
  • Number of Drums 1
  • Drum Capacity 30, 55, 85 gal.
  • Load Capacity 2000 lb.
  • Construction Steel
  • Finish Powder-Coated
How can we improve our Technical Specifications?

Compliance and Restrictions

None