Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NH
TM
DAYTON

5 ft. Painted Alloy Steel Chain Sling with QOS Sling Type

  • Item# 2UKF9
  • Mfr. Model# 2UKF9
  • Catalog Page# 1348
  • UNSPSC# 24101611
5 ft. Painted Alloy Steel Chain Sling with QOS Sling Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,251.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 70.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton® welded chain sling is manufactured from alloy steel and engineered for superior strength, lightness, and durability. Chain is embossed with Grade 80. Durable metal tag is attached to the sling and permanently identifies grade, type, working load limit (at a specific angle of lift), and registration number of the sling. Overhead lifting components can also be used in rigging applications where a lighter-weight, higher-strength chain is desirable.

View More

Technical Specs

  • Item Chain Sling
  • Grade 80
  • Number of Chains 4
  • Chain Size 1/2"
  • Overall Reach 5 ft.
  • Attachment Type Oblong Link and (4) Sling Hooks
  • Sling Type QOS
  • Material Alloy Steel
  • Length 5 ft.
  • Color Black, Orange
  • Finish Painted
  • Working Load Limit 31,000 lb.
  • Includes Orange Master Links and Hooks, Black Oxide Chain
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.