C3
Grainger Choice Product
DAYTON

Centrifugal Pump Head, 5 hp HP Required, 1 1/2 in Inlet (In.), 1-1/4 Outlet (In.)

  • Item # 10X672
  • My Part #
  • Mfr. Model # 10X672
  • Catalog Page # 2643
  • UNSPSC # 40151503
Centrifugal Pump Head, 5 hp HP Required, 1 1/2 in Inlet (In.), 1-1/4 Outlet (In.) close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pumps~Centrifugal Pumps~Pedestal Mounted Centrifugal Pumps


$634.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 30.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This pump is designed for use where high heads are needed to handle liquid transfer, such as heating and cooling operations, where no suction lift is required. It operates at speeds up to 4000 rpm, and features durable, permanently lubricated, sealed ball bearings, a 3/4"-dia. 316 stainless steel shaft, and Type 21 Viton® mechanical seals. It's suitable for use in chemical processing, liquid transfer, pressure boosting, and circulating heated or chilled water. The motor is sold separately.

View More

Technical Specs

  • Item Centrifugal Pump Head
  • HP Required 5 hp
  • Inlet (In.) 1 1/2 in
  • Wetted Materials Cast Iron SUS316,Carbon, Ceramic, 304 SS, Viton
  • Impeller Material 316 SS
  • Housing Material Cast Iron
  • Seal Material Carbon, Ceramic, Viton, Stainless Steel
  • GPM of Water @ 5 Ft. of Head 105
  • GPM of Water @ 10 Ft. of Head 104
  • GPM of Water @ 15 Ft. of Head 102
  • GPM of Water @ 20 Ft. of Head 101
  • GPM of Water @ 30 Ft. of Head 96
  • GPM of Water @ 40 Ft. of Head 93
  • GPM of Water @ 50 Ft. of Head 88
  • GPM of Water @ 60 Ft. of Head 82
  • GPM of Water @ 70 Ft. of Head 75
  • GPM of Water @ 80 Ft. of Head 68
  • Max. Specific Gravity 1
  • Impeller Type Closed
  • Bearing Type Ball
  • Duty Continuous
  • Manufacturers Warranty Length 1 yr
  • For Use With Clear, Non-Abrasive, Non-Flammable Liquids Compatible with Pump Components
  • Best Efficiency GPM @ Head 68 @ 80 ft
  • Height 9 in
  • Inlet 1-1/2 in
  • Inlet Pressure 92 psi
  • Length 12 1/8 in
  • Max. Case Pressure 150 psi
  • Max. Dia. Solids 1/8
  • Max. Head 135 ft
  • Max. Pressure 58 psi
  • Outlet 1-1/4 in
  • Width 8 3/8 in
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products