Skip Content

C3
DAYTON

Centrifugal Pump Head, 5 HP Required, 1-1/2 Inlet (In.), 1-1/4 Outlet (In.)

  • Item # 10X668
  • My Part #
  • Mfr. Model # 10X668
  • Catalog Page # 2644
  • UNSPSC # 40151503
Centrifugal Pump Head, 5 HP Required, 1-1/2 Inlet (In.), 1-1/4 Outlet (In.) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $756.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 31.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This pump is designed for use where high heads are needed to handle liquid transfer, such as heating and cooling operations, where no suction lift is required. It operates at speeds up to 4000 rpm, and features durable, permanently lubricated, sealed ball bearings, a 3/4"-dia. 316 stainless steel shaft, and Type 21 VitonĀ® mechanical seals. It's suitable for use in chemical processing, liquid transfer, pressure boosting, and circulating heated or chilled water. The motor is sold separately.

View More

Technical Specs

  • Item Centrifugal Pump Head
  • HP Required 5
  • Inlet (In.) 1-1/2
  • Wetted Materials Bronze,SUS316 Carbon, Ceramic, 304 SS, Viton
  • Impeller Material 316 SS
  • Housing Material Bronze
  • Seal Material Carbon, Ceramic, Viton, Stainless Steel
  • GPM of Water @ 5 Ft. of Head 105
  • GPM of Water @ 10 Ft. of Head 104
  • GPM of Water @ 15 Ft. of Head 102
  • GPM of Water @ 20 Ft. of Head 101
  • GPM of Water @ 30 Ft. of Head 96
  • GPM of Water @ 40 Ft. of Head 93
  • GPM of Water @ 50 Ft. of Head 88
  • GPM of Water @ 60 Ft. of Head 82
  • GPM of Water @ 70 Ft. of Head 75
  • GPM of Water @ 80 Ft. of Head 68
  • Max. Specific Gravity 1.0
  • Impeller Type Closed
  • Bearing Type Ball
  • Duty Continuous
  • Manufacturers Warranty Length 1 yr.
  • For Use With Clear, Non-Abrasive, Non-Flammable Liquids Compatible with Pump Components
  • Best Efficiency GPM @ Head 68 @ 80 ft.
  • Height 9"
  • Inlet 1-1/2"
  • Inlet Pressure 92 psi
  • Length 12-1/8"
  • Max. Case Pressure 150 psi
  • Max. Dia. Solids 1/8
  • Max. Head 135 ft.
  • Max. Pressure 58 psi
  • Outlet 1-1/4"
  • Width 8-3/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.