Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
DAYTON

1/3HP Stainless Steel Centrifugal Pump, 1-1/2" NPT Inlet, 1-1/2" NPT Outlet

  • Item# 6GPG3
  • Mfr. Model# 6GPG3
  • Catalog Page# 2699
  • UNSPSC# 40151503
1/3HP Stainless Steel Centrifugal Pump, 1-1/2" NPT Inlet, 1-1/2" NPT Outlet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $893.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 33.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This manual pump is designed to transfer nonflammable, nonabrasive liquids from storage tanks and/or large reservoirs. The semi-open impeller resists clogging. The discharge rotates in 90° increments. The drain plug is easily accessible.

View More

Technical Specs

  • Item Centrifugal Pump
  • HP 1/3
  • Phase 1
  • Voltage 115/230
  • Amps 7.0/3.5
  • Housing Material Stainless Steel
  • Impeller Material Stainless Steel
  • Wetted Materials 304 Stainless Steel, Viton, Carbon, Ceramic
  • Hz 60
  • Inlet 1-1/2" NPT
  • Outlet 1-1/2" NPT
  • Motor Enclosure ODP
  • Motor Type Capacitor-Start, Capacitor-Run
  • Seal Material 304 Stainless Steel, Viton, Carbon, Ceramic
  • Max. Pressure 13.9 psi
  • Max. Head 32 ft.
  • Suction Lift 25 ft.
  • Best Efficiency Range GPM @ Head 12 to 33 gpm @ 25 to 15 ft.
  • Max. Liquid Temp. 180 Degrees F
  • Max. Specific Gravity 1.0
  • Max. Case Pressure 85 psi
  • Impeller Type Semi Open
  • Bearing Type Ball
  • Duty Continuous
  • Max. Dia. Solids 3/8"
  • Port Rotation 4 Position Increments
  • Agency Compliance c CSA us
  • Manufacturers Warranty Length 1 Year
  • Height 10"
  • Length 16-11/16"
  • Width 7-5/16"
  • Includes Manual
  • GPM @ 10 PSI 14.1
  • Frame 56J
  • Motor RPM 3450
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.