Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

3/4 HP Centrifugal Pump, 208-230/460 Voltage, 2 Inlet (In.), 1-1/2 Outlet (In.)

  • Item# 5UPW5
  • Mfr. Model# 5UPW5
  • Catalog Page# 3299
  • UNSPSC# 40151503
3/4 HP Centrifugal Pump, 208-230/460 Voltage, 2 Inlet (In.), 1-1/2 Outlet (In.) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $422.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 45.46 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The fiberglass-reinforced pump body is specially fitted to resist seawater and saltwater. It is durable and corrosion-resistant.

View More

Technical Specs

  • Item Centrifugal Pump
  • HP 3/4
  • Phase 3
  • Voltage 208-230/460
  • Amps 5.2-5.0/2.5
  • Hz 60
  • Inlet (In.) 2
  • GPM @ 10 PSI 49
  • GPM @ 15 PSI 46
  • GPM @ 20 PSI 40
  • GPM @ 25 PSI 34
  • GPM @ 30 PSI 28
  • GPM @ 35 PSI 21
  • GPM @ 40 PSI 15
  • Stages 1
  • Motor Enclosure TEFC
  • Motor Type 3-Phase
  • Wetted Materials Thermoplastic, SS,Viton,Carbon,Ceramic.
  • Housing Material Thermoplastic
  • Impeller Material Noryl
  • Seal Material Viton, Carbon, Ceramic, Stainless Steel
  • Bearing Type Double Shielded Pre Lubricated Ball
  • Max. Specific Gravity 1
  • Impeller Type Closed
  • Duty Continuous
  • Port Rotation 90 Degrees Increments
  • Agency Compliance Motor Only CSA
  • Manufacturers Warranty Length 1 Year
  • Features Stainless Steel Fasteners and Inserts
  • For Use With Nonflammable Liquids Compatible with Pump Component Materials
  • Includes Manual
  • Best Efficiency GPM @ Head 32 @ 60 ft.
  • Frame 56J
  • Height 11-13/16"
  • Inlet 2"
  • Inlet Pressure 38 psi
  • Length 18-5/8"
  • Max. Case Pressure 80 psi
  • Max. Head 97 ft.
  • Max. Pressure 42 psi
  • Outlet 1-1/2"
  • Width 6-9/16"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.