Skip Content

ST
TM
DAYTON

304 Stainless Steel 1 HP Centrifugal Pump, 3 Phase, 208-230/460 Voltage

  • Item # 4JMX3
  • My Part #
  • Mfr. Model # 4JMX3
  • Catalog Page # 2700
  • UNSPSC # 40151503
Pump, 1 HP,208-230/460V,5.3-5.0/2.5 Amp close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $703.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 35.24 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This centrifugal pump is designed for continuous-duty, high-flow applications. It is manually operated.

View More

Technical Specs

  • Item Centrifugal Pump
  • HP 1
  • Phase 3
  • Voltage 208-230/460
  • Amps 5.3-5.0/2.5
  • Housing Material 304 Stainless Steel
  • Impeller Material 304 Stainless Steel
  • Seal Material Viton, Carbon, Ceramic, SS
  • Seal Type Mechanical
  • Outlet 1-1/4" NPT
  • Motor Enclosure TEFC
  • Max. Head 65 ft.
  • Max. GPM @ Head 90 gpm @ 5 ft.
  • Best Efficiency GPM @ Head 48 gpm @ 40 ft.
  • Min. GPM @ Head 8 gpm @ 60 ft.
  • Best Efficiency Range GPM @ Head 21 to 66 gpm @ 50 to 20 ft.
  • Length 12-15/16"
  • Width 9-1/4"
  • Height 7-7/8"
  • Hz 60
  • NEMA/IEC Frame 56J
  • Motor RPM 3450
  • Service Factor 1.15
  • Wetted Materials Carbon, Ceramic, 304 Stainless Steel, Viton
  • Shaft Material Stainless Steel
  • Screw Material Stainless Steel
  • Max. Liquid Temp. 200 Degrees F
  • Max. Specific Gravity 1.0
  • Max. Case Pressure 150 psi
  • Max. Fluid Viscosity 31 SSU
  • Inlet Pressure 122 psi
  • Impeller Type Closed
  • Bearing Type Ball
  • Duty Continuous
  • Max. Dia. Solids 1/8"
  • Port Rotation 90 Degrees Increments
  • Drain Plug No
  • Agency Compliance CUS
  • Manufacturers Warranty Length 1 yr.
  • Application Liquids Transfer, Circulation, Chemical Processing, Cooling, Pressure Boosting and Circulating
  • Includes Manual
  • GPM of Water @ 5 Ft. of Head 90
  • GPM of Water @ 10 Ft. of Head 84
  • GPM of Water @ 15 Ft. of Head 79
  • GPM of Water @ 20 Ft. of Head 77
  • GPM of Water @ 25 Ft. of Head 70
  • GPM of Water @ 30 Ft. of Head 57
  • GPM of Water @ 40 Ft. of Head 48
  • GPM of Water @ 50 Ft. of Head 24
  • GPM of Water @ 60 Ft. of Head 8
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.