Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

2HP Stainless Steel Centrifugal Pump, 1-1/2" NPT Inlet, 1-1/2" NPT Outlet

  • Item# 2ZXT6
  • Mfr. Model# 2ZXT6
  • Catalog Page# 3298
  • UNSPSC# 40151503
2HP Stainless Steel Centrifugal Pump, 1-1/2" NPT Inlet, 1-1/2" NPT Outlet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,443.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 57.15 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Centrifugal Pump
  • HP 2
  • Phase 3
  • Voltage 208-230/460
  • Amps 6.0-5.8/2.9
  • Housing Material Stainless Steel
  • Impeller Material Stainless Steel
  • Wetted Materials Stainless Steel, Viton, Carbon, Ceramic
  • Hz 60
  • Inlet 1-1/2" NPT
  • Outlet 1-1/2" NPT
  • Motor Enclosure TEFC
  • Motor Type Three Phase
  • Seal Material Viton, Carbon, Ceramic, Stainless Steel
  • Max. Pressure 27.2 psi
  • Max. Head 63 ft.
  • Suction Lift 6 ft.
  • Best Efficiency Range GPM @ Head 26-99 gpm @ 60-30 ft.
  • Max. Liquid Temp. 200 Degrees F
  • Max. Specific Gravity 1.1
  • Max. Case Pressure 75 psi
  • Inlet Pressure 75 psi
  • Impeller Type Semi Open
  • Bearing Type Ball
  • Duty Continuous
  • Max. Dia. Solids 3/8"
  • Port Rotation Single
  • Agency Compliance c UL us
  • Manufacturers Warranty Length 1 Year
  • Height 9-1/2"
  • Length 16-27/32"
  • Width 6-1/8"
  • Includes Manual
  • Frame 56J
  • Motor RPM 3450
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.