Skip Content
C3
TM
DAYTON

Stainless Steel 1 HP Centrifugal Pump, 208-230/460VAC Voltage, 3.7-3.2/1.6 Amps

  • Item # 2ZXK9
  • My Part #
  • Mfr. Model # 2ZXK9
  • Catalog Page # 2694
  • UNSPSC # 40151503
Pump,1 HP,3 Ph,208 to 240/480VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $932.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 45.16 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton close-coupled units pump continuously, producing high flow rates under low-head conditions. Designed for continuous low-pressure circulation and transfer of nonflammable liquids, utility, boiler feed, general transfer, filtration, cooling towers, condensate return, marine applications, fountains, boosters, water circulation, irrigation, spraying systems, jockey pump service, chemical processing, aggressive liquid applications, and other general purpose pumping compatible with pump component materials where no suction lift or self priming is required.

View More

Technical Specs

  • Item Centrifugal Pump
  • High Head Pump Type Centrifugal Pump
  • HP - Pumps 1
  • Voltage - Pumps 208 to 240/480VAC
  • Phase - Pumps 3
  • Housing Material - Pumps Stainless Steel
  • Outlet Size - Pumps 1" NPT
  • Inlet Size - Pumps 1-1/4" NPT
  • Max. Head 112 ft.
  • Max. Pressure - Pumps 48 psi
  • Motor Enclosure - Pumps Open Dripproof
  • Amps 3.7-3.2/1.6
  • Hz 60
  • Motor RPM 3450
  • Motor Type ODP
  • Impeller Type Closed
  • Impeller Material Stainless Steel
  • Max. Dia. Solids 13/64"
  • Seal Material Viton
  • Max. Liquid Temp. 200 Degrees F
  • GPM of Water @ 10 Ft. of Head 59
  • GPM of Water @ 15 Ft. of Head 57
  • GPM of Water @ 20 Ft. of Head 55
  • GPM of Water @ 25 Ft. of Head 53
  • GPM of Water @ 30 Ft. of Head 51
  • GPM of Water @ 40 Ft. of Head 47
  • GPM of Water @ 50 Ft. of Head 43
  • GPM of Water @ 60 Ft. of Head 38
  • GPM of Water @ 70 Ft. of Head 34
  • GPM of Water @ 80 Ft. of Head 28
  • GPM of Water @ 90 Ft. of Head 23
  • GPM of Water @ 100 Ft. of Head 13
  • GPM of Water @ 110 Ft. of Head 3
  • Max. Specific Gravity 1.0
  • Wetted Materials SS, Viton, Carbon, Ceramic
  • Max. Case Pressure 200 psi
  • Inlet Pressure 200 psi
  • Bearing Type Ball
  • Manufacturers Warranty Length 1 yr.
  • Length 15-1/2"
  • Width 8"
  • Height 8-1/2"
  • Includes Manual
  • Agency Compliance UL Approval in Motor
  • Duty Continuous
  • Frame 56J
  • Port Rotation 4 Position Increments
  • Best Efficiency GPM @ Head 34 @ 70 ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Customer Reviews


Stainless Steel 1 HP Centrifugal Pump, 208-230/460VAC Voltage, 3.7-3.2/1.6 Amps is rated 1.5 out of 5 by 2.
Rated 1 out of 5 by from The pump seals started leaking after about 3 weeks of use as a domestic hot water return pump. The good thing about this pump is that it has much less vibration than the Goulds I replaced it with. I can definitely recommend Grainger as a good suppler because they gave me full credit on my return of the pump. Thank you Grainger!
Date published: 2013-06-24
Rated 2 out of 5 by from Two out of three pumps leaked from a casing bolt. Two out of three pumps leaked from a bolt that attaches the pump casing to the motor bearing. However I discovered it can easily be repaired by removing the bolt and applying sealant and reinstalling the bolt. Now that I know this I may buy again but Grainger needs to relay this information to the manufacturer so the product can be improved.
Date published: 2012-06-19
  • y_2017, m_9, d_18, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_2ZXK9, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.