Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Stainless Steel 1/2 HP Centrifugal Pump, 208-230/460VAC Voltage, 1.8-1.7/0.9 Amps

  • Item# 2ZXK5
  • Mfr. Model# 2ZXK5
  • Catalog Page# 3294
  • UNSPSC# 40151503
Stainless Steel 1/2 HP Centrifugal Pump, 208-230/460VAC Voltage, 1.8-1.7/0.9 Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,081.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 42.75 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton close-coupled units pump continuously, producing high flow rates under low-head conditions. Designed for continuous low-pressure circulation and transfer of nonflammable liquids, utility, boiler feed, general transfer, filtration, cooling towers, condensate return, marine applications, fountains, boosters, water circulation, irrigation, spraying systems, jockey pump service, chemical processing, aggressive liquid applications, and other general purpose pumping compatible with pump component materials where no suction lift or self priming is required.

View More

Technical Specs

  • Item Centrifugal Pump
  • Housing Material Stainless Steel
  • HP 1/2
  • Phase 3
  • Voltage 208-230/460VAC
  • Amps 1.8-1.7/0.9
  • Hz 60
  • Inlet 1-1/4"
  • Outlet 1"
  • Motor Enclosure ODP
  • Motor RPM 3450
  • Motor Type ODP
  • Impeller Type Closed
  • Impeller Material Stainless Steel
  • Max. Dia. Solids 5/32"
  • Seal Material Viton
  • Max. Liquid Temp. 200 Degrees F
  • GPM of Water @ 10 Ft. of Head 42
  • GPM of Water @ 15 Ft. of Head 40
  • GPM of Water @ 20 Ft. of Head 39
  • GPM of Water @ 25 Ft. of Head 37
  • GPM of Water @ 30 Ft. of Head 36
  • GPM of Water @ 40 Ft. of Head 32
  • GPM of Water @ 50 Ft. of Head 28
  • GPM of Water @ 60 Ft. of Head 21
  • GPM of Water @ 70 Ft. of Head 15
  • Max. Head 82 ft.
  • Max. Specific Gravity 1.0
  • Wetted Materials SS, Viton, Carbon, Ceramic
  • Max. Case Pressure 200 psi
  • Inlet Pressure 200 psi
  • Max. Pressure 35 psi
  • Bearing Type Ball
  • Manufacturers Warranty Length 1 yr.
  • Length 14-3/4"
  • Width 8"
  • Height 8-1/2"
  • Includes Manual
  • Agency Compliance UL Approval in Motor
  • Duty Continuous
  • Frame 56J
  • Port Rotation 4 Position Increments
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.