Skip Content
ST
TM
DAYTON

Cast Iron 3/4 HP Centrifugal Pump, 3 Phase, 208-230/460 Voltage

  • Item # 2ZWP4
  • My Part #
  • Mfr. Model # 2ZWP4
  • Catalog Page # 2694
  • UNSPSC # 40151503
Pump,3/4 HP,3 Ph,208 to 240/480VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $454.96 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 34.0 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton close-coupled units pump continuously, producing high flow rates under low-head conditions. Designed for continuous low-pressure circulation and transfer of nonflammable liquids, utility, boiler feed, general transfer, filtration, cooling towers, condensate return, marine applications, fountains, boosters, water circulation, irrigation, spraying systems, jockey pump service, chemical processing, aggressive liquid applications, and other general purpose pumping compatible with pump component materials where no suction lift or self priming is required.

View More

Technical Specs

  • Item Centrifugal Pump
  • High Flow Pump Type Centrifugal Pump
  • HP - Pumps 3/4
  • Voltage - Pumps 208 to 240/480VAC
  • Phase - Pumps 3
  • Housing Material - Pumps Cast Iron
  • Inlet Size - Pumps 1-1/4" NPT
  • Outlet Size - Pumps 1" NPT
  • Max. Pressure - Pumps 23.80 psi
  • Max. Head 55
  • Motor Enclosure - Pumps Open Dripproof
  • Best Efficiency Range GPM @ Head 35 to 63 gpm @ 45 to 20 ft.
  • Amps 2.7-2.5/1.2
  • Impeller Type Semi Open
  • Impeller Material Cast Iron
  • GPM of Water @ 10 Ft. of Head 72
  • GPM of Water @ 15 Ft. of Head 67
  • Seal Material Buna-N, Carbon, Ceramic, Stainless Steel
  • Length 12-3/4"
  • Width 6-5/8"
  • Height 5-7/8"
  • Motor RPM 3450
  • Hz 60
  • Motor Type 3-Phase
  • Wetted Materials Cast Iron, Buna-N, Carbon, Ceramic, Stainless Steel
  • Max. Liquid Temp. 200 Degrees F
  • GPM of Water @ 20 Ft. of Head 63
  • GPM of Water @ 25 Ft. of Head 58
  • GPM of Water @ 30 Ft. of Head 53
  • GPM of Water @ 40 Ft. of Head 41
  • GPM of Water @ 50 Ft. of Head 22
  • Max. Specific Gravity 1.0
  • Max. Case Pressure 200 psi
  • Inlet Pressure 200 psi
  • Bearing Type Ball
  • Max. Dia. Solids 1/2"
  • Manufacturers Warranty Length 1 yr.
  • Includes Manual
  • Agency Compliance c UL us
  • Duty Continuous
  • Frame 56J
  • Port Rotation 4 Position Increments
  • Max. GPM @ Head 72 gpm @ 10 ft.
  • Best Efficiency GPM @ Head 47 gpm @ 36 ft.
  • Min. GPM @ Head 22 gpm @ 50 ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.