Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TM
DAYTON

Noryl 3 HP Centrifugal Pump, 3 Phase, 208-230/460 Voltage

  • Item# 2YEW7
  • Mfr. Model# 2YEW7
  • Catalog Page# 2699
  • UNSPSC# 40151503
Noryl 3 HP Centrifugal Pump, 3 Phase, 208-230/460 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,554.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 55.9 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton close-coupled, non-metallic pumps produce high flow rates under moderate head conditions. Designed for transfer of nonflammable liquids, water circulation, booster service, irrigation, spraying systems, jockey pump service, aggressive liquid applications, and other general purpose pumping compatible with pump component materials where no suction life is required. Water seal flush port is provided for the decontamination of chemicals on the seal and seat elastomers.

View More

Technical Specs

  • Item Centrifugal Pump
  • HP 3
  • Phase 3
  • Inlet 1-1/2" NPT
  • Voltage 208-230/460
  • Amps 8.3-7.6/3.8
  • Housing Material Noryl
  • Impeller Material Noryl
  • Volute Material Noryl
  • Seal Material Viton, Noryl(TM), Carbon, Ceramic
  • Seal Type Mechanical
  • Outlet 1-1/2" NPT
  • Motor Enclosure TEFC
  • Max. Head 86 ft.
  • Max. GPM @ Head 123 gpm @ 10 ft.
  • Best Efficiency GPM @ Head 80 gpm @ 60 ft.
  • Min. GPM @ Head 48 gpm @ 80 ft.
  • Best Efficiency Range GPM @ Head 48 to 106 gpm @ 80 to 30 ft.
  • Length 15-7/8"
  • Width 7-5/8"
  • Height 7-1/2"
  • Hz 60
  • NEMA/IEC Frame 56J
  • Motor RPM 3450
  • Service Factor 1.15
  • Wetted Materials Noryl, Viton, Carbon, Ceramic
  • Shaft Material Stainless Steel
  • Screw Material Stainless Steel
  • Max. Liquid Temp. 180 Degrees F
  • Max. Specific Gravity 1.0
  • Max. Case Pressure 100 psi
  • Max. Fluid Viscosity 100 SSU
  • Inlet Pressure 75 psi
  • Impeller Type Closed
  • Bearing Type Ball
  • Duty Continuous
  • Max. Dia. Solids 1/4"
  • Port Rotation None
  • Drain Plug Yes
  • Agency Compliance c UL us
  • Manufacturers Warranty Length 1 yr.
  • Application Moderate Flow at Moderate Head Pressure, Transfer of Non-Flammable Liquids, Water Circulation, Booster Service, Irrigation, Spraying Systems, Jockey Pump Service, Aggressive Liquid Applications, and Other General Purpose Pumping
  • Includes Manual
  • GPM of Water @ 10 Ft. of Head 123
  • GPM of Water @ 15 Ft. of Head 119
  • GPM of Water @ 20 Ft. of Head 115
  • GPM of Water @ 25 Ft. of Head 110
  • GPM of Water @ 30 Ft. of Head 106
  • GPM of Water @ 40 Ft. of Head 97
  • GPM of Water @ 50 Ft. of Head 86
  • GPM of Water @ 60 Ft. of Head 76
  • GPM of Water @ 70 Ft. of Head 63
  • GPM of Water @ 80 Ft. of Head 48
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.