Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

3HP Cast Iron Centrifugal Pump, 3" NPT Inlet, 3" NPT Outlet

  • Item# 12N810
  • Mfr. Model# 12N810
  • Catalog Page# 3298
  • UNSPSC# 40151503
3HP Cast Iron Centrifugal Pump, 3" NPT Inlet, 3" NPT Outlet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,749.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 196.0 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Centrifugal Pump
  • HP 3
  • Phase 3
  • Voltage 208-230/460
  • Amps 8.2-7.4/3.7
  • Housing Material Cast Iron
  • Impeller Material Cast Iron
  • Wetted Materials Cast Iron, Buna N, Carbon, Ceramic, Stainless Steel
  • Hz 60
  • Inlet 3" NPT
  • Outlet 3" NPT
  • Motor Enclosure TEFC
  • Motor Type Three Phase
  • Seal Material Carbon Ceramic-Buna N
  • Max. Pressure 28.1 psi
  • Max. Head 65 ft.
  • Suction Lift 20 ft.
  • Best Efficiency Range GPM @ Head 51-37 gpm @ 93-155 ft.
  • Max. Liquid Temp. 180 Degrees F
  • Max. Specific Gravity 1.0
  • Max. Case Pressure 125 psi
  • Inlet Pressure 100 psi
  • Impeller Type Semi Open
  • Bearing Type Ball
  • Duty Continuous
  • Max. Dia. Solids 3/8"
  • Port Rotation No
  • Agency Compliance c UL us
  • Manufacturers Warranty Length 1 Year
  • Height 12-5/8"
  • Length 26-3/4"
  • Width 10"
  • Includes Built In Check Valve, Manual
  • Frame 182JM
  • Motor RPM 3450
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.