Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
DAYTON

Ceiling Ventilator, 780 CFM, 115 V

  • Item# 5AE77
  • Mfr. Model# 5AE77
  • Catalog Page# 3686
  • UNSPSC# 40101502
Ceiling Ventilator,780 CFM,115 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $454.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 37.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Acoustic insulation absorbs sound for quiet, high-performance ventilation of bathrooms, meeting rooms, utility rooms, and offices. Grille and spring-loaded backdraft damper operates rattle-free. Exhaust outlet can be rotated from horizontal to vertical discharge. External electrical access reduces installation time. Steel housing with electrical junction box and disconnect. Thermally protected motor. Power assembly is removable. UL and C-UL Listed for above tub/shower when connected to a GFCI branch-protected circuit.

View More

Technical Specs

  • Item Ceiling Ventilator
  • Singlewide / Doublewide Singlewide
  • Insulated Yes
  • CFM @ 0.000-In. SP 812
  • CFM @ 0.100-In. SP 782
  • CFM @ 0.125-In. SP 775
  • CFM @ 0.250-In. SP 741
  • CFM @ 0.375-In. SP 704
  • CFM @ 0.500-In. SP 665
  • CFM @ 0.625-In. SP 625
  • CFM @ 0.750-In. SP 581
  • Sones @ 0.000-In. SP @ 5 Ft. 8.4
  • Sones @ 0.100-In. SP @ 5 Ft. 8.3
  • Sones @ 0.125-In. SP @ 5 Ft. 8.3
  • Sones @ 0.250-In. SP @ 5 Ft. 7.9
  • Voltage 115VAC
  • Hz 60
  • Phase 1
  • Full Load Amps 3.30
  • Number of Speeds 1
  • Watts 348
  • Motor RPM 1600
  • Motor Type Permanent Split Capacitor
  • Motor Enclosure Open Dripproof
  • Motor Insulation Class B
  • Max. Inlet Temp. 104 Degrees F
  • Housing Height 14-1/2"
  • Housing Width 14-3/8"
  • Housing Length 18"
  • Discharge Height 8"
  • Discharge Width 10"
  • Grille Length 19-3/8"
  • Grille Width 16-3/8"
  • Grille Material Aluminum
  • Grille Color White
  • Mounting Position Ceiling, Horizontal or Vertical
  • Housing Material Galvanized Steel
  • Wheel Material Polypropylene
  • Speed Control 48C172
  • Standards UL/cUL 507, AMCA Air and Sound
  • For Use With General Ventilation Applications
  • Includes Backdraft Damper, Hardware and Mounting Brackets
  • Recommended Accessories 48C172
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.