Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Ceiling Ventilator, 197 CFM, 115 V

  • Item# 3DPE3
  • Mfr. Model# 3DPE3
  • Catalog Page# 3683
  • UNSPSC# 40101502
Ceiling Ventilator,197 CFM,115 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $201.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 11.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compact fan exhausts moisture, odor, and heat from bathrooms, showers, rec rooms, and more. Features a thermally protected single-speed motor. Each includes mounting brackets, junction box, and disconnect.

View More

Technical Specs

  • Item Ceiling Ventilator
  • Insulated No
  • CFM @ 0.000-In. SP 197
  • CFM @ 0.100-In. SP 195
  • CFM @ 0.125-In. SP 194
  • CFM @ 0.200-In. SP 193
  • CFM @ 0.250-In. SP 191
  • CFM @ 0.375-In. SP 187
  • CFM @ 0.500-In. SP 184
  • CFM @ 0.625-In. SP 181
  • CFM @ 0.750-In. SP 166
  • CFM @ 0.875-In. SP 151
  • CFM @ 1.000-In. SP 128
  • Sones @ 0.000-In. SP @ 5 Ft. 3.5
  • Sones @ 0.100-In. SP @ 5 Ft. 4.0
  • Sones @ 0.125-In. SP @ 5 Ft. 3.8
  • Sones @ 0.250-In. SP @ 5 Ft. 4.2
  • Voltage 115VAC
  • Hz 60
  • Phase 1
  • Full Load Amps 2.20
  • Number of Speeds 1
  • Watts 173
  • Motor RPM 1100
  • Motor Type Shaded Pole
  • Motor Enclosure Open Dripproof
  • Motor Insulation Class B
  • Max. Inlet Temp. 104 Degrees F
  • Housing Height 7"
  • Housing Width 11-1/2"
  • Housing Length 13-7/8"
  • Duct Dia. 6"
  • Discharge Dia. 6"
  • Grille Length 14-7/8"
  • Grille Width 13-1/4"
  • Grille Material Polystyrene
  • Grille Color White
  • Mounting Position Ceiling, Horizontal
  • Housing Material Galvanized Steel
  • Wheel Material Polypropylene
  • Speed Control 48C172
  • Standards UL/cUL 507, AMCA Air and Sound, CSA Certified Motor
  • For Use With General Ventilation Applications
  • Includes Backdraft Damper, Hardware and Mounting Brackets
  • Recommended Accessories 3DPF8, 3DPG1, 48C172
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by This product works great. Needed a bigger exhaust fan for our office unisex restroom that had more cfm's. Found this exhaust fan and thought we would try it out. Had to make the area for the fan a little bigger due to it being a bigger fan, but after getting it in and hooked up it works great. March 22, 2012
  • 2016-08-25 T02:50:12.858-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3DPE3, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.