NC
DAYTON

Ceiling Radiation Damper

  • Item # 3DPF7
  • My Part #
  • Mfr. Model # 3DPF7
  • Catalog Page # 2947
  • UNSPSC # 40101504
Ceiling Radiation Damper close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $69.03 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provide a heat barrier to protect fire-rated ceilings with this ceiling radiation damper. It is intended to stop the spread of heat and flames through a building's ventilation system, and helps protect both the fan and the ductwork. Rated at 3 to 4 hours fire resistance. 165ºF fusible link included. Use with specific Dayton bath and ceiling ventilators (available separately).

View More

Technical Specs

  • Item Ceiling Radiation Damper
  • Height (In.) 11-1/8
  • Width (In.) 13-1/2
  • Depth (In.) 3-3/4
  • Construction Material Galvanized Steel Frame
  • Remarks For Nonlighted Units, UL 555 Classified, Rated at 3 to 4 Hours Fire Resistance
  • For Use With 3DPE4, 3DPE5, 5AE70 and 5AE71
  • Includes 165 Degree Fusible Link
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.