Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

3-Blade Ceiling Fan, 120V, 8 to 20 ft. Mounting Height, 3-Speed, 56" Blade Dia., 300/200/130 RPM

  • Item# 5NPZ1
  • Mfr. Model# 5NPZ1
  • Catalog Page# 3696
  • UNSPSC# 40101604
3-Blade Ceiling Fan, 120V, 8 to 20 ft. Mounting Height, 3-Speed, 56" Blade Dia., 300/200/130 RPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $315.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 14.92 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This commercial ceiling fan is designed to create air velocity and a cooling effect on high speed. The medium speed can be used for reduced velocity or heat destratification. The low speed gently destratifies the air, providing a constant room temperature. The minimum blade-to-floor distance is 7 ft.

View More

Technical Specs

  • Item Ceiling Fan
  • Blade Dia. 56"
  • Voltage 120
  • Phase 1
  • Number of Blades 3
  • Mounting Height 8 to 20 ft.
  • Housing Finish White Painted Steel
  • Blade Finish White, Steel
  • Speed Controllable No
  • Number of Speeds 3
  • Reversible No
  • CFM @ 50 Hz 21,600/14,300/8160
  • CFM @ 60 Hz 25,000/16,800/9600
  • RPM @ 60 Hz 280/200/131
  • RPM @ 50 Hz 256/170/110
  • Hz 60/50
  • High CFM 25,500
  • Full Load Amps 0.9
  • Full Load Watts 100
  • Input Volts AC @ 60/50 Hz 120
  • Amps @ 50 Hz 0.34
  • Amps @ 60 Hz 0.55
  • Watts @ 50 Hz 85
  • Watts @ 60 Hz 100
  • Down Rod Outside Dia. 7/8"
  • Max. Ambient Temp. 105 Degrees F
  • Motor Thermally Protected Permanent Split Capacitor
  • Bearings Permanently Lubricated Ball
  • Mount Type Stem
  • RPM 300/200/130
  • Standards CSA/CUS
  • Includes Pull Chain, J Hook, Safety Hook, Fastening Hardware and (2) Downrods (5" and 24")
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.