Skip Content

ST
DAYTON

Cast Iron Hand Operated Drum Pump, Rotary, Ounces per Stroke: 12.8 oz.

  • Item # 53KH26
  • My Part #
  • Mfr. Model # 53KH26
  • Catalog Page # 2666
  • UNSPSC # 40151529
Hand Operated Drum Pump,Rotary,10  gpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $191.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 17.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for pumping in either direction, this DAYTON hand operated drum pump can transfer up to 10 gal. per 100 revolutions. Model can be used on a tank with a 2” bung.

Note: This pump is not for use with chemicals and is not to be used for pumping fuel or other liquids into aircraft.

View More

Technical Specs

  • Item Hand Operated Drum Pump
  • Action Type Rotary
  • Housing Material Cast Iron
  • Wetted Materials Aluminum, Carbon, Cast Iron, Nitrile Rubber, Stainless Steel
  • Discharge Tubing Material Nitrile Rubber
  • Hose Material Nitrile Rubber
  • For Use With Gasoline, Gasohol Up to E15, Diesel Fuel, Biodiesel Blends Up to B20, Kerosene, Oils Up to 30W, Hydraulic Fluids
  • GPM 10-gals./100 Revolutions
  • Max. Pressure 15 psi
  • Ounces per Stroke 12.8 oz.
  • Max. Viscosity 100 SSU
  • Inlet Size 1"
  • Outlet Size 3/4"
  • Discharge Tube Outlet ID Size 3/4"
  • Discharge Tube Outlet OD Size 1-5/32"
  • Discharge Tube Length 96"
  • Hose Length 8 ft.
  • Suction Tube Length 15" to 40"
  • Suction Tube Outlet O.D. Size 1-1/2"
  • Suction Tube Outlet I.D. Size 1"
  • Suction Tube Type 2-Piece Adjustable Tube
  • Metered No
  • Adapter Type 2" NPT
  • Adapter Material Aluminum
  • Adapter Dia. 2"
  • Features Maintenance Free for Daily Use, Ideal for Portable Construction and Agriculture Applications, Built-In Strainer and Anti-Siphon Valve, Handle Lock, Lightweight, Corrosion Resistance, 90 Degrees Street Elbow
  • Includes Hose, Suction Tube, Aluminum Alloy Unleaded Nozzle, Drum Riser
  • Manufacturers Warranty Length 2 yr.
  • Agency Compliance UL Listed
  • Height 9"
  • Hose Inside Dia. 3/4"
  • Discharge Size FPT (In.) 3/4
  • Max. Liquid Temp. 125 Degrees F
  • Max. Head 3 ft.
  • Length 19"
  • Min. Length 1 ft. 3"
  • Self-Priming Yes
  • Suction Tube Material Polypropylene
  • Width 16"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.