Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TM
DAYTON

Cast Iron Hand Operated Drum Pump, Rotary

  • Item# 4VCR8
  • Mfr. Model# 4VCR8
  • Catalog Page# 2726
  • UNSPSC# 40151529
Cast Iron Hand Operated Drum Pump, Rotary close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $410.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 35.97 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton Hand Operated Rotary Barrel Pumps are extremely rugged, reliable and heavy duty used for convenient transfer of non-corrosive fluids. These are manufactured for efficiently handling a wide range of fluids in industrial, automotive and agricultural applications. 3 vane construction facilitates self-priming and allows for rapid transfer of liquids at steady rate. Vanes are manufactured from graphite which are tough, low-friction with better wearing qualities. Pump body has a sturdy cast iron construction and is CNC machined to close tolerance for high performance. The pump unit comes complete with self-adjusting steel suction tube with strainer basket, grip, crank, and steel discharge spout.

View More

Technical Specs

  • Item Hand Operated Drum Pump
  • Action Type Rotary
  • Housing Material Cast Iron
  • Wetted Materials Cast Iron, Zinc Alloy, Carbon, Rubber and Steel
  • Discharge Tubing Material Zinc Plated Steel
  • For Use With Liquid Transfer
  • GPM 14
  • Max. Pressure 20 psi
  • Max. Viscosity 2,000 SSU
  • Inlet Size 1-1/2" FNPT
  • Outlet Size 1-1/4" FNPT
  • Discharge Tube Outlet ID Size 1-1/8"
  • Discharge Tube Outlet OD Size 1-1/4"
  • Discharge Tube Length 103"
  • Suction Tube Length 39"
  • Suction Tube Outlet O.D. Size 1-3/8"
  • Metered No
  • Adapter Type 2" Bung
  • Adapter Material Zinc Alloy
  • Adapter Dia. 2"
  • Features High Viscosity
  • Includes Pump, Handle, Bung Adapter, Spout, 7 Ft. Rubber Hose, 7" Discharge Nozzle
  • Height 9"
  • Max. Liquid Temp. 140 Degrees F
  • Self-Priming Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.